Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS C-031X3 Shaft Collar Set Screw 5/16 Inch Steel Pk3 | AF8YMT 29NY47

CLIMAX METAL PRODUCTS C-031X3 Shaft Collar Set Screw 5/16 Inch Steel Pk3

Item: AF8YMT Model: C-031X3Cross Ref: 29NY47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.0.312"
Bore Thread SizeNot Applicable
Bore TypePlain Bore , Round
Bore WidthNot Applicable
Center To Lever TopNot Applicable
Clearance Dia.0.63" , 5/8"
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar StyleSet Screw
Collar Width5/16"
Dimension TypeStandard
Distance Across FlatsNot Applicable
Flat To BoreNot Applicable
For Shaft Dia.5/16"
Handle ColorNot Applicable
Handle MaterialNot Applicable
Handle Material FinishNot Applicable
Inside Height To FlatNot Applicable
Keyway DepthNot Applicable
Keyway WidthNot Applicable
Lever HeightNot Applicable
Lever LengthNot Applicable
Lever Part NumberNot Applicable
MaterialSteel
Mount Hole Thread SizeNot Applicable
Number Of Pieces1
Outside Dia.5/8"
Resistance PropertiesNot Applicable
Screw Length1/8"
Screw Location From CenterNot Applicable
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Screw Size#10-32
Shaft Locking TypeSet Screw
System Of MeasurementInch
Thread DirectionNot Applicable
Width15/16"
Width Tolerance-0.005" to +0.005"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.38
Ship length (cm)1.59
Ship width (cm)1.59
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.TypeMaterialScrew MaterialClearance Dia.Operating Temp. RangeFinishPkg. Qty.Price
CLIMAX METAL PRODUCTS C-018-S Shaft Collar Set Screw 3/16 Inch | AB8VQX 29NW40 C-018-S0.188"0.438"Set ScrewStainless SteelStainless Steel0.438"-40°F to +800°FPlain1€7.81
CLIMAX METAL PRODUCTS C-150-S Shaft Collar Set Screw 1-1/2 Inch | AB8VQY 29NW56 C-150-S1 1/2"2 1/4"Set ScrewStainless SteelStainless Steel2 1/4"-40°F to +800°FPlain1€53.49
CLIMAX METAL PRODUCTS C-193-BO Shaft Collar Set Screw 1-15/16 Inch | AB8VQZ 29NW98 C-193-BO1.938"3"Set ScrewSteelSteel3"0°F to +300°FBlack Oxide1€26.49
CLIMAX METAL PRODUCTS C-050X3 Shaft Collar Set Screw Steel | AB8VRA 29NY50 C-050X31/2"1"Set Screw CollarSteelCarbon Steel1"-Zinc Plated3€10.81
CLIMAX METAL PRODUCTS C-043-BOX3 Shaft Collar Set Screw 7/16 Inch Steel Pk3 | AF8YMF 29NW74 C-043-BOX30.438"7/8"-SteelSteel7/8"0°F to +300°FBlack Oxide3€9.93
CLIMAX METAL PRODUCTS C-050-BOX100 Shaft Collar Set Screw 1/2 Inch Steel Pk100 | AF8YMG 29NW75 C-050-BOX1001/2"1"-SteelSteel1"0°F to +300°FBlack Oxide100€288.01
CLIMAX METAL PRODUCTS C-050-BOX3 Shaft Collar Set Screw 1 Piece 1/2 Inch Steel Pk3 | AF8YMH 29NW76 C-050-BOX31/2"1"-SteelCarbon Steel1"-Black Oxide3€9.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C-031X3 Shaft Collar Set Screw 5/16 Inch Steel Pk3
€10.21 /pack