Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS 2ISCC-137-137 Rigid Shaft Coupling Two Pc Ind Stand Clp 3-5/8 Inch Length | AH7RNP 38AW16

CLIMAX METAL PRODUCTS 2ISCC-137-137 Rigid Shaft Coupling Two Pc Ind Stand Clp 3-5/8 Inch Length

Item: AH7RNP Model: 2ISCC-137-137Cross Ref: 38AW16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
MaterialSteel
Outside Dia.2 1/2"
Overall Length3 5/8"
TypeTwo Piece Industry Standard Clamp

Shipping Info:

Ship weight (kg) 1.0408
Ship height (cm)8.89
Ship length (cm)5.72
Ship width (cm)5.72
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthBore Dia.Max. TorqueClearance Dia.Max. RpmPrice
CLIMAX METAL PRODUCTS RC-100-A Coupling Aluminum | AH2LAR 29NK41 RC-100-A3"1"450 lbs.-in.2"1800 RPM€56.28
CLIMAX METAL PRODUCTS RC-125-KW Coupling Steel | AH2LAT 29NL42 RC-125-KW4"1 1/4"1250 lbs.-in.-1800 RPM€70.35
CLIMAX METAL PRODUCTS 2CC-050-050 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 1-7/8 Inch Length | AH7RNB 38AW04 2CC-050-0501 7/8"1/2" x 1/2"---€82.73
CLIMAX METAL PRODUCTS 2CC-050-050-KW Rigid Shaft Coupling 1-7/8 Inch Length 1-1/4 Inch Diameter | AH7RNC 38AW05 2CC-050-050-KW1 7/8"1/2" x 1/2"---€106.92
CLIMAX METAL PRODUCTS 2CC-062-062 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 2-1/4 Inch Length | AH7RND 38AW06 2CC-062-0622 1/4"5/8" x 5/8"---€98.79
CLIMAX METAL PRODUCTS 2CC-062-062-KW Rigid Shaft Coupling 2-1/4 Inch Length 1-1/2 Inch Diameter | AH7RNE 38AW07 2CC-062-062-KW2 1/4"5/8" x 5/8"---€124.29
CLIMAX METAL PRODUCTS 2CC-087-087 Rigid Shaft Coupling Two Pc. Clamp Recessed Screw 2-7/8 Inch Length | AH7RNF 38AW08 2CC-087-0872 7/8"7/8" x 7/8"---€126.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS 2ISCC-137-137 Rigid Shaft Coupling Two Pc Ind Stand Clp 3-5/8 Inch Length
€248.86 /unit