Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS 2ISCC-125-100-S Coupling Rigid Steel | AF8YUZ 29NL69

CLIMAX METAL PRODUCTS 2ISCC-125-100-S Coupling Rigid Steel

Item: AF8YUZ Model: 2ISCC-125-100-SCross Ref: 29NL69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€656.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Clearance Dia.2.312"
MaterialStainless Steel
Max. Rpm4000 RPM
Max. Torque1330 lbs.-in.
Outside Dia.2.312"
Overall Length2.312"
TypeTwo Piece Clamp, Without Keyway
Bore Diameter 11 1/4"
Bore Diameter 21"
Bore TypeRound
Clearance Diameter2.31"
Coupling MaterialStainless Steel
Coupling Outside Diameter2 1/16"
Maximum Bore Diameter1 1/4"
Maximum Speed4000 RPM
Rated Torque1330 lbs.-in.
Screw MaterialStainless Steel
Screw Material FinishPlain
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)8.26
Ship length (cm)5.23
Ship width (cm)5.23
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueBore Dia.Max. RpmPrice
CLIMAX METAL PRODUCTS 2ISCC-025-025-S Coupling Rigid Steel | AF8YUK 29NL56 2ISCC-025-025-S7/8"7/8"35 lbs.-in.1/4" x 1/4"4000 RPM€107.22
CLIMAX METAL PRODUCTS 2ISCC-037-037-S Coupling Rigid Steel | AF8YUL 29NL57 2ISCC-037-037-S1.062"1.062"71 lbs.-in.3/8" x 3/8"4000 RPM€130.80
CLIMAX METAL PRODUCTS 2ISCC-050-050-S Coupling Rigid Steel | AF8YUM 29NL58 2ISCC-050-050-S1 3/8"1 3/8"280 lbs.-in.1/2" x 1/2"4000 RPM€149.94
CLIMAX METAL PRODUCTS 2ISCC-062-050-S Coupling Rigid Steel | AF8YUN 29NL59 2ISCC-062-050-S1.562"1.562"380 lbs.-in.5/8" x 1/2"4000 RPM€227.72
CLIMAX METAL PRODUCTS 2ISCC-062-062-S Coupling Rigid Steel | AF8YUP 29NL60 2ISCC-062-062-S1.562"1.562"470 lbs.-in.5/8" x 5/8"4000 RPM€209.52
CLIMAX METAL PRODUCTS 2ISCC-075-062-S Coupling Rigid Steel | AF8YUQ 29NL61 2ISCC-075-062-S1.812"1.812"830 lbs.-in.3/4" x 5/8"4000 RPM€308.85
CLIMAX METAL PRODUCTS 2ISCC-075-075-S Coupling Rigid Steel | AF8YUR 29NL62 2ISCC-075-075-S1.812"1.812"990 lbs.-in.3/4" x 3/4"4000 RPM€250.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS 2ISCC-125-100-S Coupling Rigid Steel
€656.73 /unit