Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS 2ISCC-050-050KW Coupling Rigid Steel | AF8YWX 29NM14

CLIMAX METAL PRODUCTS 2ISCC-050-050KW Coupling Rigid Steel

Item: AF8YWX Model: 2ISCC-050-050KWCross Ref: 29NM14
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.1/2" x 1/2"
Clearance Dia.1 3/8"
Keyway Width1/8"
MaterialSteel
Max. Rpm4000 RPM
Max. Torque450 lbs.-in.
Outside Dia.1 3/8"
Overall Length1 3/8"
TypeOne Piece Clamp, With Keyway
Bore Diameter 11/2"
Bore Diameter 21/2"
Bore Tolerance+0.003"/-0.000"
Bore TypeRound Keyed
Clearance Diameter1.38"
Coupling ConstructionTwo-Piece
Coupling MaterialCarbon Steel
Coupling Material FinishBlack Oxide
Coupling Material GradeGrade 1211
Coupling Outside Diameter1 1/8"
Different Bore SizesNo
Included Screws(4) Hex Socket Cap Screws
Keyway Depth 11/16"
Keyway Depth 21/16"
Keyway Width 11/8"
Keyway Width 21/8"
Maximum Bore Diameter1/2"
Maximum Speed4000 RPM
Number Of Locking Screws4
Rated Torque450 lbs.-in.
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Screw Material GradeGrade 4140
Screw Thread Size#8-32
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)4.45
Ship length (cm)2.87
Ship width (cm)2.87
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueBore Dia.Max. RpmPrice
CLIMAX METAL PRODUCTS 2ISCC-025-025-S Coupling Rigid Steel | AF8YUK 29NL56 2ISCC-025-025-S7/8"7/8"35 lbs.-in.1/4" x 1/4"4000 RPM€107.22
CLIMAX METAL PRODUCTS 2ISCC-037-037-S Coupling Rigid Steel | AF8YUL 29NL57 2ISCC-037-037-S1.062"1.062"71 lbs.-in.3/8" x 3/8"4000 RPM€130.80
CLIMAX METAL PRODUCTS 2ISCC-050-050-S Coupling Rigid Steel | AF8YUM 29NL58 2ISCC-050-050-S1 3/8"1 3/8"280 lbs.-in.1/2" x 1/2"4000 RPM€149.94
CLIMAX METAL PRODUCTS 2ISCC-062-050-S Coupling Rigid Steel | AF8YUN 29NL59 2ISCC-062-050-S1.562"1.562"380 lbs.-in.5/8" x 1/2"4000 RPM€227.72
CLIMAX METAL PRODUCTS 2ISCC-062-062-S Coupling Rigid Steel | AF8YUP 29NL60 2ISCC-062-062-S1.562"1.562"470 lbs.-in.5/8" x 5/8"4000 RPM€209.52
CLIMAX METAL PRODUCTS 2ISCC-075-062-S Coupling Rigid Steel | AF8YUQ 29NL61 2ISCC-075-062-S1.812"1.812"830 lbs.-in.3/4" x 5/8"4000 RPM€308.85
CLIMAX METAL PRODUCTS 2ISCC-075-075-S Coupling Rigid Steel | AF8YUR 29NL62 2ISCC-075-075-S1.812"1.812"990 lbs.-in.3/4" x 3/4"4000 RPM€250.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS 2ISCC-050-050KW Coupling Rigid Steel
€123.24 /unit