Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS 2C-275 Shaft Collar Clamp 2 Piece 2-3/4 Inch Steel | AF8ZLQ 29NY08

CLIMAX METAL PRODUCTS 2C-275 Shaft Collar Clamp 2 Piece 2-3/4 Inch Steel

Item: AF8ZLQ Model: 2C-275Cross Ref: 29NY08
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.2 3/4"
Clearance Dia.4.312"
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
MaterialSteel
Number Of Pieces2
Operating Temp. Range0°F to +300°F
Outside Dia.4"
Screw MaterialSteel
Width7/8"
Bore Diameter2 3/4"
Bore Tolerance+0.003/0"
Bore TypeRound
Clearance Diameter4.31"
Collar Construction2-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1211
Collar Outside Diameter4"
Collar Width7/8"
For Shaft Diameter2 3/4"
Included Screws(2) Hex Socket Cap Screw
Maximum Operating Temperature300°F
Minimum Operating Temperature0°F
Screw Length1"
Screw Material GradeGrade 4140
Screw Seating Torque600 lbs.-in.
Screw Thread Size3/8"-24
Shaft Locking TypeClamp On
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.005/-0.005"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.22
Ship length (cm)10.16
Ship width (cm)10.16
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.MaterialScrew MaterialOperating Temp. RangeClearance Dia.FinishScrew SizePrice
CLIMAX METAL PRODUCTS 2C-162-S Shaft Collar Clamp 2 Piece 1-5/8 Inch Stainless Steel | AF8YML 29NX60 2C-162-S1 5/8"2 5/8"Stainless SteelStainless Steel-40°F to +800°F2 7/8"--€136.93
CLIMAX METAL PRODUCTS 2C-168-S Shaft Collar Clamp 2 Piece 1-11/16 Inch Stainless Steel | AF8YMM 29NX61 2C-168-S1.688"2 3/4"Stainless SteelStainless Steel-40°F to +800°F3.062"--€150.11
CLIMAX METAL PRODUCTS 2C-175-S Shaft Collar Clamp 2 Piece 1-3/4 Inch Stainless Steel | AF8YMN 29NX62 2C-175-S1 3/4"2 3/4"Stainless SteelStainless Steel-40°F to +800°F3"--€114.80
CLIMAX METAL PRODUCTS 2C-187-S Shaft Collar Clamp 2 Piece 1-7/8 Inch Stainless Steel | AF8YMP 29NX63 2C-187-S1 7/8"2 7/8"Stainless SteelStainless Steel-40°F to +800°F3.187"Plain-€145.30
CLIMAX METAL PRODUCTS 2C-193-S Shaft Collar Clamp 2 Piece 1-15/16 Inch Stainless Steel | AF8YMQ 29NX64 2C-193-S1.938"3"Stainless SteelStainless Steel-40°F to +800°F3.062"--€170.70
CLIMAX METAL PRODUCTS 2C-012-A Shaft Collar Clamp 2 Piece 1/8 Inch Aluminium | AF8ZGM 29NX06 2C-012-A1/8"0.688"AluminumSteel-40°F to +220°F7/8"-#4-40€20.51
CLIMAX METAL PRODUCTS 2C-018-A Shaft Collar Clamp 2 Piece 3/16 Inch Aluminium | AF8ZGN 29NX07 2C-018-A0.188"0.688"AluminumSteel-40°F to +220°F7/8"-#4-40€18.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS 2C-275 Shaft Collar Clamp 2 Piece 2-3/4 Inch Steel
€116.90 /unit