Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS 2C-125-S Shaft Collar Clamp 2 Piece 1-1/4 Inch Stainless Steel | AF8ZJP 29NX55

CLIMAX METAL PRODUCTS 2C-125-S Shaft Collar Clamp 2 Piece 1-1/4 Inch Stainless Steel

Item: AF8ZJP Model: 2C-125-SCross Ref: 29NX55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 1/4"
Clearance Dia.2.312"
Collar StyleClamp
Dimension TypeStandard
MaterialStainless Steel
Number Of Pieces2
Operating Temp. Range-40°F to +800°F
Outside Dia.2.062"
Screw MaterialStainless Steel
Width0.047"
Bore Diameter1 1/4"
Bore Tolerance+0.003/0"
Bore TypeRound
Clearance Diameter2.31"
Collar Construction2-Piece
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Material Grade303
Collar Outside Diameter2 1/16"
Collar Width1/2"
For Shaft Diameter1 1/4"
Included Screws(2) Hex Socket Cap Screw
Maximum Operating Temperature300°F
Minimum Operating Temperature-40°F
Resistance PropertiesCorrosion Resistant
Screw Length3/4"
Screw Material GradeGrade 4140
Screw Seating Torque115 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.005/-0.005"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)5.59
Ship width (cm)5.59
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.MaterialScrew MaterialOperating Temp. RangeClearance Dia.FinishScrew SizePrice
CLIMAX METAL PRODUCTS 2C-162-S Shaft Collar Clamp 2 Piece 1-5/8 Inch Stainless Steel | AF8YML 29NX60 2C-162-S1 5/8"2 5/8"Stainless SteelStainless Steel-40°F to +800°F2 7/8"--€136.93
CLIMAX METAL PRODUCTS 2C-168-S Shaft Collar Clamp 2 Piece 1-11/16 Inch Stainless Steel | AF8YMM 29NX61 2C-168-S1.688"2 3/4"Stainless SteelStainless Steel-40°F to +800°F3.062"--€150.11
CLIMAX METAL PRODUCTS 2C-175-S Shaft Collar Clamp 2 Piece 1-3/4 Inch Stainless Steel | AF8YMN 29NX62 2C-175-S1 3/4"2 3/4"Stainless SteelStainless Steel-40°F to +800°F3"--€114.80
CLIMAX METAL PRODUCTS 2C-187-S Shaft Collar Clamp 2 Piece 1-7/8 Inch Stainless Steel | AF8YMP 29NX63 2C-187-S1 7/8"2 7/8"Stainless SteelStainless Steel-40°F to +800°F3.187"Plain-€145.30
CLIMAX METAL PRODUCTS 2C-193-S Shaft Collar Clamp 2 Piece 1-15/16 Inch Stainless Steel | AF8YMQ 29NX64 2C-193-S1.938"3"Stainless SteelStainless Steel-40°F to +800°F3.062"--€170.70
CLIMAX METAL PRODUCTS 2C-012-A Shaft Collar Clamp 2 Piece 1/8 Inch Aluminium | AF8ZGM 29NX06 2C-012-A1/8"0.688"AluminumSteel-40°F to +220°F7/8"-#4-40€20.51
CLIMAX METAL PRODUCTS 2C-018-A Shaft Collar Clamp 2 Piece 3/16 Inch Aluminium | AF8ZGN 29NX07 2C-018-A0.188"0.688"AluminumSteel-40°F to +220°F7/8"-#4-40€18.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS 2C-125-S Shaft Collar Clamp 2 Piece 1-1/4 Inch Stainless Steel
€65.20 /unit