Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS 1C-187-A Shaft Collar Standard Clamp 1-7/8 Inch Bore Diameter | AH7MXF 36WX86

CLIMAX METAL PRODUCTS 1C-187-A Shaft Collar Standard Clamp 1-7/8 Inch Bore Diameter

Item: AH7MXF Model: 1C-187-ACross Ref: 36WX86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 7/8"
Clearance Dia.3.188"
Collar StyleClamp
Dimension TypeStandard
MaterialAluminum
Number Of Pieces1
Operating Temp. Range-40°F to +220°F
Outside Dia.2 7/8"
Screw MaterialSteel
Width0.688"
Bore Diameter1 7/8"
Bore Tolerance+0.003/0"
Clearance Diameter3.19"
Collar Construction1-Piece
Collar MaterialAluminum
Collar Material FinishBright
Collar Material Grade6061
Collar Outside Diameter2 7/8"
Collar Width11/16"
For Shaft Diameter1 7/8"
For Shaft TypeRound
Included Screws(1) Hex Socket Cap Screw
Maximum Operating Temperature220°F
Minimum Operating Temperature-40°F
Screw Length1"
Screw Material GradeGrade 4140
Screw Seating Torque340 lbs.-in.
Screw Thread Size5/16"-24
Shaft Locking TypeClamp On
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.005/-0.005"

Shipping Info:

Ship weight (kg) 0.3065
Ship height (cm)1.75
Ship length (cm)7.3
Ship width (cm)7.3
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.MaterialScrew MaterialOperating Temp. RangeClearance Dia.Screw SizeInside Dia.Price
CLIMAX METAL PRODUCTS 1C-093 Shaft Collar One Piece Clamp 15/16 Inch | AB8VQV 29NW14 1C-0930.938"1 3/4"SteelSteel0°F to +300°F2.062"-0.938"€13.56
CLIMAX METAL PRODUCTS 1C-100 Shaft Collar One Piece Clamp 1 Inch | AB8VQW 29NW15 1C-1001"1 3/4"SteelSteel0°F to +300°F2.062"-1"€12.81
CLIMAX METAL PRODUCTS 1C-012-S Shaft Collar Clamp 1 Piece 1/8 Inch Stainless Steel | AF8ZBB 29NV68 1C-012-S1/8"0.688"Stainless SteelStainless Steel-40°F to +800°F7/8"#4-40-€14.57
CLIMAX METAL PRODUCTS 1C-018-S Shaft Collar Clamp 1 Piece 3/16 Inch Stainless Steel | AF8ZBC 29NV69 1C-018-S0.188"0.688"Stainless SteelStainless Steel-40°F to +800°F7/8"#4-40-€14.64
CLIMAX METAL PRODUCTS 1C-025-S Shaft Collar Clamp 1 Piece 1/4 Inch Stainless Steel | AF8ZBD 29NV70 1C-025-S1/4"0.688"Stainless SteelStainless Steel-40°F to +800°F7/8"#4-40-€13.69
CLIMAX METAL PRODUCTS 1C-031-S Shaft Collar Clamp 1 Piece 5/16 Inch Stainless Steel | AF8ZBE 29NV71 1C-031-S0.312"0.688"Stainless SteelStainless Steel-40°F to +800°F7/8"#4-40-€14.63
CLIMAX METAL PRODUCTS 1C-037-S Shaft Collar Clamp 1 Piece 3/8 Inch Stainless Steel | AF8ZBF 29NV72 1C-037-S3/8"7/8"Stainless SteelStainless Steel-40°F to +800°F1.062"#6-32-€17.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS 1C-187-A Shaft Collar Standard Clamp 1-7/8 Inch Bore Diameter
€49.78 /unit