Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS 1C-025 Shaft Collar Clamp 1 Piece 1/4 Inch Steel | AF8ZCQ 29NW06

CLIMAX METAL PRODUCTS 1C-025 Shaft Collar Clamp 1 Piece 1/4 Inch Steel

Item: AF8ZCQ Model: 1C-025Cross Ref: 29NW06
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1/4"
Clearance Dia.7/8"
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
MaterialSteel
Number Of Pieces1
Operating Temp. Range0°F to +300°F
Outside Dia.0.688"
Screw MaterialSteel
Screw Size#4-40
Width0.312"
Bore Diameter1/4"
Bore Tolerance+0.003/0"
Clearance Diameter0.88"
Collar Construction1-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1211
Collar Outside Diameter11/16"
Collar Width5/16"
For Shaft Diameter1/4"
For Shaft TypeRound
Included Screws(1) Hex Socket Cap Screw
Maximum Operating Temperature300°F
Minimum Operating Temperature0°F
Screw Length3/8"
Screw Material GradeGrade 4140
Screw Seating Torque15 lbs.-in.
Screw Thread Size#4-40
Shaft Locking TypeClamp On
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.005/-0.005"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)2.29
Ship width (cm)2.03
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.MaterialScrew MaterialOperating Temp. RangeClearance Dia.Screw SizeInside Dia.Price
CLIMAX METAL PRODUCTS 1C-093 Shaft Collar One Piece Clamp 15/16 Inch | AB8VQV 29NW14 1C-0930.938"1 3/4"SteelSteel0°F to +300°F2.062"-0.938"€13.56
CLIMAX METAL PRODUCTS 1C-100 Shaft Collar One Piece Clamp 1 Inch | AB8VQW 29NW15 1C-1001"1 3/4"SteelSteel0°F to +300°F2.062"-1"€12.81
CLIMAX METAL PRODUCTS 1C-012-S Shaft Collar Clamp 1 Piece 1/8 Inch Stainless Steel | AF8ZBB 29NV68 1C-012-S1/8"0.688"Stainless SteelStainless Steel-40°F to +800°F7/8"#4-40-€14.57
CLIMAX METAL PRODUCTS 1C-018-S Shaft Collar Clamp 1 Piece 3/16 Inch Stainless Steel | AF8ZBC 29NV69 1C-018-S0.188"0.688"Stainless SteelStainless Steel-40°F to +800°F7/8"#4-40-€14.64
CLIMAX METAL PRODUCTS 1C-025-S Shaft Collar Clamp 1 Piece 1/4 Inch Stainless Steel | AF8ZBD 29NV70 1C-025-S1/4"0.688"Stainless SteelStainless Steel-40°F to +800°F7/8"#4-40-€13.69
CLIMAX METAL PRODUCTS 1C-031-S Shaft Collar Clamp 1 Piece 5/16 Inch Stainless Steel | AF8ZBE 29NV71 1C-031-S0.312"0.688"Stainless SteelStainless Steel-40°F to +800°F7/8"#4-40-€14.63
CLIMAX METAL PRODUCTS 1C-037-S Shaft Collar Clamp 1 Piece 3/8 Inch Stainless Steel | AF8ZBF 29NV72 1C-037-S3/8"7/8"Stainless SteelStainless Steel-40°F to +800°F1.062"#6-32-€17.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS 1C-025 Shaft Collar Clamp 1 Piece 1/4 Inch Steel
€7.31 /unit