Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C91737 Counterbore, Built-In Pilot, For 3/4 Inch Screw Size, 13/16 Inch Bore Dia | CQ9MYG

CLEVELAND C91737 183 Counterbore, Built-In Pilot, For 3/4 Inch Screw Size, 13/16 Inch Bore Dia

Item: CQ9MYG Model: C91737Cross Ref: 445U91 / 183
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€532.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounterbore
ApplicationCarbon Steel, Alloy-Tool Steel, Cast Iron
Bore Dia.0.812" , 13/16"
Counterbore TypeStandard
For Screw Size3/4"
MaterialHigh Speed Steel
Number Of Flutes3
Number Of Pieces1
Overall Length8.812"
Pilot Dia.0.812" , 13/16"
Pilot Length3/4"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.1"
Shank TypeStraight
StyleCurved
System Of MeasurementDecimal Inch , Imperial
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsANSI, DIN 1897

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)3.51
Ship length (cm)22.56
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelOverall LengthPrimary Material ApplicationShank Dia.Bore Dia.Pilot Dia.Pilot LengthMaterialNumber Of FlutesPrice
CLEVELAND C91699 Counterbore, Built-In Pilot, For #10 Screw Size, 11/64 Inch Bore Dia | CQ9MXP C916993 1/2"Cast Iron, Steel0.312"0.172"0.172"1/4"High Speed Steel3€177.99
CLEVELAND C91700 Counterbore, Built-In Pilot, For #10 Screw Size, 13/64 Inch Bore Dia | CQ9MXQ C917003 1/2"All Materials0.312"0.203"0.203"1/4"High Speed Steel3€188.62
CLEVELAND C91703 Counterbore, Built-In Pilot, For #12 Screw Size, 1/4 Inch Bore Dia | CQ9MXR C917035 3/4"All Materials3/8"1/4"1/4"3/8"High Speed Steel3€189.68
CLEVELAND C91701 Counterbore, Built-In Pilot, For #12 Screw Size, 13/64 Inch Bore Dia | CQ9MXT C917013 1/2"All Materials0.344"0.203"0.203"1/4"High Speed Steel3€183.71
CLEVELAND C91695 Counterbore, Built-In Pilot, For #6 Screw Size, 1/8 Inch Bore Dia, 3 Inch Overall Lg | CQ9MXU C916953"Cast Iron, Steel0.219"1/8"1/8"1/4"High Speed Steel3€142.70
CLEVELAND C91696 Counterbore, Built-In Pilot, For #6 Screw Size, 9/64 Inch Bore Dia | CQ9MXV C916963"Cast Iron, Steel0.219"0.141"0.141"1/4"High Speed Steel3€159.32
CLEVELAND C91698 Counterbore, Built-In Pilot, For #8 Screw Size, 11/64 Inch Bore Dia | CQ9MXW C916983"Cast Iron, Steel1/4"0.172"0.172"1/4"High Speed Steel3€181.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C91737 183 Counterbore, Built-In Pilot, For 3/4 Inch Screw Size, 13/16 Inch Bore Dia
€532.68 /unit