Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C70371 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/2 Inch Largest Drill Bit Size | CQ9HPQ

CLEVELAND C70371 2222 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/2 Inch Largest Drill Bit Size

Item: CQ9HPQ Model: C70371Cross Ref: 434L11 / 2222
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€353.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillYes
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Depth X Dia. Ratio4xd
Drill Bit Case TypeMetal Drill Index
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialHigh Speed Steel
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Length ClassJobber Length
FinishBright, Uncoated
Flute TypeSpiral
IncludesMetal Drill Index
Largest Drill Bit Size1/2"
Left/right HandRight
MaterialHigh Speed Steel
No. Of Pieces29
Number Of Drill Bits29
Primary Material ApplicationAll Materials
Shank TypeStraight
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch , Imperial

Shipping Info:

Ship weight (kg) 1.4873
Ship height (cm)10.69
Ship length (cm)22.5
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelMaterialFinishDrill Bit Point AngleDrill Bit Point TypeNumber Of Drill BitsFlute TypeCoolant FedDepth X Dia. RatioPrice
CLEVELAND C70366 Jobber Drill Bit Set, #60 Smallest Drill Bit Size, Largest Drill Bit Size, Right Hand | CQ9HPE C70366CobaltStraw, Bronze135°Split Point60SpiralNon Coolant Through4xd€436.27
CLEVELAND C00934 Jobber Drill Bit Set, #60 Smallest Drill Bit Size, Largest Drill Bit Size, Right Hand | CQ9HPF C00934High Speed SteelBright, Uncoated118°Conventional Point60SpiralNon Coolant Through4xd€258.18
CLEVELAND C00937 Jobber Drill Bit Set, #61 Smallest Drill Bit Size, #61 Largest Drill Bit Size, Right Hand | CQ9HPG C00937High Speed SteelBright, Uncoated118°Conventional Point20SpiralNon Coolant Through4xd€141.02
CLEVELAND C72000 Jobber Drill Bit Set, 1.00 mm Smallest Drill Bit Size, 13.00 mm Largest Drill Bit Size | CQ9HPH C72000High Speed SteelBright, Uncoated118°Conventional Point25SpiralNon Coolant Through4xd€343.52
CLEVELAND C71000 Jobber Drill Bit Set, 1.00 mm Smallest Drill Bit Size, 13.00 mm Largest Drill Bit Size | CQ9HPJ C71000High Speed SteelBlack Oxide118°Conventional Point25SpiralNon Coolant Through4xd€346.57
CLEVELAND C00960 Jobber Drill Bit Set, 1.00 mm Smallest Drill Bit Size, 5.90 mm Largest Drill Bit Size | CQ9HPK C00960High Speed SteelBlack Oxide118°Conventional Point50SpiralNon Coolant Through4xd€211.69
CLEVELAND C70365 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size | CQ9HPL C70365CobaltStraw, Bronze135°Split Point29SpiralNon Coolant Through4xd€565.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C70371 2222 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 1/2 Inch Largest Drill Bit Size
€353.57 /unit