Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C53651 Screw Extractor, Spiral Flute Screw Extractor, 5/64 Inch Drill Size, Carbon Steel | CQ9NMT

CLEVELAND C53651 192 Spiral Flute Screw Extractor, 5/64 Inch Drill Size, Carbon Steel

Item: CQ9NMT Model: C53651Cross Ref: 445U52 / 192
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Extractor
Drill Size5/64"
Drive Size0.141"
Drive TypeSquare
Extractor TypeSpiral Flute Screw Extractor
For Bolt Size#8 to 1/4"
For Bolt Thread DirectionRight Hand
Length2"
MaterialCarbon Steel
For Screw Size Range#8 to 1/4"
Overall Length2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrill SizeDrive SizeFor Bolt SizeExtractor TypeMaterialDrive TypeFor Bolt Thread DirectionPrice
CLEVELAND C53659 Screw Extractor, Spiral Flute Screw Extractor, 1 1/16 Inch Drill Size, Carbon Steel | CQ9NMH C536591 1/16"1.266"1 3/4" to 2 1/8"Spiral Flute Screw ExtractorCarbon SteelSquareRight Hand€100.31
CLEVELAND C53662 Screw Extractor, Spiral Flute Screw Extractor, 1 15/16 Inch Drill Size, Carbon Steel | CQ9NMJ C536621 15/16"2.312"3" to 3 1/2"Spiral Flute Screw ExtractorCarbon SteelSquareRight Hand€367.64
CLEVELAND C53660 Screw Extractor, Spiral Flute Screw Extractor, 1 5/16 Inch Drill Size, Carbon Steel | CQ9NMK C536601 5/16"1.562"2 1/8" to 2 1/2"Spiral Flute Screw ExtractorCarbon SteelSquareRight Hand€167.10
CLEVELAND C53661 Screw Extractor, Spiral Flute Screw Extractor, 1 9/16 Inch Drill Size, Carbon Steel | CQ9NML C536611 9/16"1 7/8"2 1/2" to 3"Spiral Flute Screw ExtractorCarbon SteelSquareRight Hand€238.28
CLEVELAND C53654 Screw Extractor, Spiral Flute Screw Extractor, 1/4 Inch Drill Size, Carbon Steel | CQ9NMM C536541/4"0.312"7/16" to 9/16"Spiral Flute Screw ExtractorCarbon SteelSquareRight Hand€9.60
CLEVELAND C53658 Screw Extractor, Spiral Flute Screw Extractor, 13/16 Inch Drill Size, Carbon Steel | CQ9NMN C5365813/16"1"1 3/8" to 1 3/4"Spiral Flute Screw ExtractorCarbon SteelSquareRight Hand€59.27
CLEVELAND C53656 Screw Extractor, Spiral Flute Screw Extractor, 13/32 Inch Drill Size, Carbon Steel | CQ9NMP C5365613/32"0.594"3/4" to 1"Spiral Flute Screw ExtractorCarbon SteelSquareRight Hand€22.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C53651 192 Spiral Flute Screw Extractor, 5/64 Inch Drill Size, Carbon Steel
€8.22 /unit