Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C50145 Chucking Reamer, 5/32 Inch Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length | CQ9EXW

CLEVELAND C50145 1730 Chucking Reamer, 5/32 Inch Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length

Item: CQ9EXW Model: C50145Cross Ref: 445U26 / 1730
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.1562
Dimension TypeFractional Inch
FinishBright, Uncoated
Flute Length3/4"
Flute TypeStraight
MaterialCarbide
Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N1, N3, N4, P
Reamer Size5/32"
Shank Dia.0.141"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthReamer SizeMaterialFinishFlute TypePrice
CLEVELAND C50103 Chucking Reamer, 1/16 Inch Reamer Size, 3/8 Inch Flute Length, 1 1/2 Inch Overall Length | CQ9ETR C501030.06253/8"41 1/2"1/16"CarbideBright, UncoatedStraight€85.79
CLEVELAND C50180 Chucking Reamer, 1/4 Inch Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CQ9EUA C501800.251"43"1/4"CarbideBright, UncoatedStraight€177.41
CLEVELAND C50133 Chucking Reamer, 1/8 Inch Reamer Size, 5/8 Inch Flute Length, 2 1/4 Inch Overall Length | CQ9EUB C501330.1255/8"42 1/4"1/8"CarbideBright, UncoatedStraight€96.00
CLEVELAND C50214 Chucking Reamer, 11/32 Inch Reamer Size, 1 1/4 Inch Flute Length, 3 1/2 Inch Length | CQ9EUK C502140.34381 1/4"63 1/2"11/32"CarbideBright, UncoatedStraight€218.22
CLEVELAND C50157 Chucking Reamer, 3/16 Inch Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CQ9EWX C501570.18757/8"42 3/4"3/16"CarbideBright, UncoatedStraight€127.22
CLEVELAND C50121 Chucking Reamer, 3/32 Inch Reamer Size, 1/2 Inch Flute Length, 2 Inch Overall Length | CQ9EWY C501210.09381/2"42"3/32"CarbideBright, UncoatedStraight€88.43
CLEVELAND C50226 Chucking Reamer, 3/8 Inch Reamer Size, 1 1/4 Inch Flute Length, 3 1/2 Inch Overall Length | CQ9EXD C502260.3751 1/4"63 1/2"3/8"CarbideBright, UncoatedStraight€251.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C50145 1730 Chucking Reamer, 5/32 Inch Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length
€114.19 /unit