Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C42566 Ball End Mill, 4 Flutes, 1 Inch Milling Dia, 2 Inch Cut, 4.5 Inch Overall Length | CQ9DWA

CLEVELAND C42566 Ball End Mill, 4 Flutes, 1 Inch Milling Dia, 2 Inch Cut, 4.5 Inch Overall Length

Item: CQ9DWA Model: C42566Cross Ref: 438H07
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Cutting Length2"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle37°
List NumberPM-4B
MaterialPowdered Metal
Material Grade - MachiningHigh Performance
Milling Dia.1"
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length4 1/2"
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeH, K, M, P, S
Shank Dia.1"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch , Imperial
Finish - MachiningBright (Uncoated)
Length Of Cut2"
Material - MachiningPowdered Metal
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3757
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthCoolant FedFinishCutting LengthMilling Dia.Cutting DirectionGradeMaterialPrice
CLEVELAND C42550 Ball End Mill, 4 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Cut, 2.3 Inch Overall Length | CQ9DZB C425502.3"Non Coolant ThroughBright, Uncoated3/8"1/8"Right HandHigh PerformancePowdered Metal€80.78
CLEVELAND C32058 Ball End Mill, 4 Flutes, 3/16 Inch Milling Dia, 1/2 Inch Cut, 2.3 Inch Overall Length | CQ9EAE C320582.3"Non Coolant ThroughTiCN1/2"0.188"Right HandHigh PerformancePowdered Metal€91.40
CLEVELAND C42552 Ball End Mill, 4 Flutes, 3/16 Inch Milling Dia, 1/2 Inch Cut, 2.3 Inch Overall Length | CQ9EAF C425522.3"Non Coolant ThroughBright, Uncoated1/2"0.188"Right HandHigh PerformancePowdered Metal€76.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C42566 Ball End Mill, 4 Flutes, 1 Inch Milling Dia, 2 Inch Cut, 4.5 Inch Overall Length