Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C34063 Annular Cutter, 11/16 Inch Cutter Dia, 1 Inch | CQ9DJJ

CLEVELAND C34063 4500 Annular Cutter, 11/16 Inch Cutter Dia, 1 Inch Size

Item: CQ9DJJ Model: C34063Cross Ref: 789KR8 / 4500
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Decimal Equivalent0.6875
Diameter0.688"
FinishBright, Uncoated
For Chuck Size3/4"
For Tool TypeRotary Drills
For Use With Pilot PinC34100
MaterialHigh Speed Steel
Max. Cutting Depth1"
Mfr. Series4500 Series
Overall Length2.312"
Pilot Pin IncludedYes
Primary Material ApplicationAluminum, Brass, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Shank Dia.3/4"
Shank TypeWeldon Flat
Spiral DirectionRight Hand
Stack Cut TeethNo
Sub-brandCleline Annular Cutter
System Of MeasurementImperial
Cutter Diameter11/16"
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Maximum Cutting Depth1"
Measurement SystemFractional Inch
Series4500 Series
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentMax. Cutting DepthDiameterFor Use With Pilot PinMaterialFinishShank Dia.Pilot Pin IncludedPrice
CLEVELAND C34068 Annular Cutter, 1 1/16 Inch Cutter Dia, 1 Inch | CQ9DHJ C340681.06251"1.062"C34100High Speed SteelBright, Uncoated3/4"Yes€69.54
CLEVELAND C34086 Annular Cutter, 1 1/16 Inch Cutter Dia, 2 Inch | CQ9DHK C340861.06252"1.062"C34101High Speed SteelBright, Uncoated3/4"Yes€106.25
CLEVELAND C34073 Annular Cutter, 1 1/2 Inch Cutter Dia, 1 Inch | CQ9DHL C340731.51"1 1/2"C34100High Speed SteelBright, Uncoated3/4"Yes€124.57
CLEVELAND C34092 Annular Cutter, 1 1/2 Inch Cutter Dia, 2 Inch | CQ9DHM C340921.52"1 1/2"C34101High Speed SteelBright, Uncoated3/4"Yes€182.44
CLEVELAND C34071 Annular Cutter, 1 1/4 Inch Cutter Dia, 1 Inch | CQ9DHN C340711.251"1 1/4"C34100High Speed SteelBright, Uncoated3/4"Yes€91.08
CLEVELAND C34089 Annular Cutter, 1 1/4 Inch Cutter Dia, 2 Inch | CQ9DHP C340891.252"1 1/4"C34101High Speed SteelBright, Uncoated3/4"Yes€134.60
CLEVELAND C34069 Annular Cutter, 1 1/8 Inch Cutter Dia, 1 Inch | CQ9DHQ C340691.1251"1 1/8"C34100High Speed SteelBright, Uncoated3/4"Yes€75.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C34063 4500 Annular Cutter, 11/16 Inch Cutter Dia, 1 Inch Size
€55.41 /unit