Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C29311 Chucking Reamer, 5/64 Inch Reamer Size, 3/4 Inch Flute Length, 3 Inch Overall Length | CQ9FAL

CLEVELAND C29311 4030 Chucking Reamer, 5/64 Inch Reamer Size, 3/4 Inch Flute Length, 3 Inch Overall Length

Item: CQ9FAL Model: C29311Cross Ref: 445P49 / 4030
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0781
FinishBright, Uncoated
Flute Length3/4"
Flute TypeSpiral
MaterialHigh Speed Steel
Material ApplicationCast Iron, Heat Resistant Alloy, Stainless Steel, Titanium
Number Of Flutes4
Overall Length3"
Primary Material ApplicationAll Materials
Shank Dia.0.062"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
Cutting Dia. Tolerance+0.0001"/+0.0004"
Material ApplicationsCast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, M, N, S1
Reamer ApplicationThrough Hole
Reamer Diameter5/64"
Reamer Size (nominal)5/64"
Reamer Size - Decimal Equivalent0.0781
Shank Diameter1/16"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute TypeFlute LengthNumber Of FlutesOverall LengthApplicationSpiral DirectionReamer SizePrice
CLEVELAND C25459 Chucking Reamer, #1 Reamer Size, 1 1/2 Inch Flute Length, 6 Inch Overall Length | CQ9EQQ C254590.228Straight1 1/2"66"Through HoleNeutral#1€63.47
CLEVELAND C25380 Chucking Reamer, #10 Reamer Size, 1 1/8 Inch Flute Length, 5 Inch Overall Length | CQ9EQR C253800.1935Straight1 1/8"65"Through HoleNeutral#10€56.18
CLEVELAND C25374 Chucking Reamer, #11 Reamer Size, 1 1/8 Inch Flute Length, 5 Inch Overall Length | CQ9EQT C253740.191Straight1 1/8"65"Through HoleNeutral#11€56.07
CLEVELAND C25369 Chucking Reamer, #12 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQU C253690.189Straight1 1/8"64 1/2"Through HoleNeutral#12€56.18
CLEVELAND C25351 Chucking Reamer, #14 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQV C253510.182Straight1 1/8"64 1/2"Through HoleNeutral#14€55.89
CLEVELAND C25346 Chucking Reamer, #15 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQW C253460.18Straight1 1/8"64 1/2"Through HoleNeutral#15€56.09
CLEVELAND C25339 Chucking Reamer, #16 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQX C253390.177Straight1 1/8"64 1/2"Through HoleNeutral#16€56.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C29311 4030 Chucking Reamer, 5/64 Inch Reamer Size, 3/4 Inch Flute Length, 3 Inch Overall Length
€48.11 /unit