Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C25365 Chucking Reamer, 11/64 Inch Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Length | CQ9EUM

CLEVELAND C25365 4001 Chucking Reamer, 11/64 Inch Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Length

Item: CQ9EUM Model: C25365Cross Ref: 445N55 / 4001
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Cutting Dia. Tolerance-0.0002" to 0"
Cutting DirectionRight Hand
Decimal Equivalent0.187
FinishBright, Uncoated
Flute Length1 1/8"
Flute TypeStraight
MaterialHigh Speed Steel
Material ApplicationAlloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Number Of Flutes6
Overall Length4 1/2"
Primary Material ApplicationAll Materials
Secondary Material ApplicationCast Iron
Shank Dia.#15
Shank TypeStraight
Spiral DirectionNeutral
System Of MeasurementDowel Pin
Material ApplicationsAlloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Measurement SystemDowel Pin
Reamer ApplicationThrough Hole
Reamer Diameter3/16" Dowel Pin
Reamer Size (nominal)11/64"
Secondary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)11.71
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute TypeFlute LengthNumber Of FlutesOverall LengthApplicationSpiral DirectionReamer SizePrice
CLEVELAND C25459 Chucking Reamer, #1 Reamer Size, 1 1/2 Inch Flute Length, 6 Inch Overall Length | CQ9EQQ C254590.228Straight1 1/2"66"Through HoleNeutral#1€63.47
CLEVELAND C25380 Chucking Reamer, #10 Reamer Size, 1 1/8 Inch Flute Length, 5 Inch Overall Length | CQ9EQR C253800.1935Straight1 1/8"65"Through HoleNeutral#10€56.18
CLEVELAND C25374 Chucking Reamer, #11 Reamer Size, 1 1/8 Inch Flute Length, 5 Inch Overall Length | CQ9EQT C253740.191Straight1 1/8"65"Through HoleNeutral#11€56.07
CLEVELAND C25369 Chucking Reamer, #12 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQU C253690.189Straight1 1/8"64 1/2"Through HoleNeutral#12€56.18
CLEVELAND C25351 Chucking Reamer, #14 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQV C253510.182Straight1 1/8"64 1/2"Through HoleNeutral#14€55.89
CLEVELAND C25346 Chucking Reamer, #15 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQW C253460.18Straight1 1/8"64 1/2"Through HoleNeutral#15€56.09
CLEVELAND C25339 Chucking Reamer, #16 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQX C253390.177Straight1 1/8"64 1/2"Through HoleNeutral#16€56.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C25365 4001 Chucking Reamer, 11/64 Inch Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Length
€57.47 /unit