Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C00971 Countersink Set, Black Oxide Finish, 1/4 Inch Smallest Body Dia, 5 Pieces | CQ9GMH

CLEVELAND C00971 10001 Countersink Set, Black Oxide Finish, 1/4 Inch Smallest Body Dia, 5 Pk

Item: CQ9GMH Model: C00971Cross Ref: 445M67 / 10001
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink Set
ApplicationAlloy Steel, Carbon Steel, Cast Iron, Aluminum
Body Dia. Included1/4", 3/8", 1/2", 5/8", 3/4"
Countersink Angle82°
Cutting DirectionRight Hand
FinishBlack Oxide , Steam Oxide
Largest Body Dia.3/4"
MaterialHigh Speed Steel
Number Of Flutes1
Number Of Pieces5
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, P
Secondary Material ApplicationCast Iron, Steel
Secondary Material Application Iso CodeK, P
Shank TypeStraight
Smallest Body Dia.1/4"
System Of MeasurementFractional Inch , Imperial
Body Diameters Included1/4", 3/8", 1/2", 5/8", 3/4"
Cutting Direction - MachiningRight Hand
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)14
Ship length (cm)14.35
Ship width (cm)5.89

Product Variants

ProductModelMaterialCountersink AngleFinishLargest Body Dia.Number Of FlutesSmallest Body Dia.Body Dia. IncludedCutting DirectionPrice
CLEVELAND C94588 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLX C94588Cobalt60°Bright, Uncoated5/8"-0.312"5/16", 3/8", 1/2", 5/8"Right Hand€196.60
CLEVELAND C94589 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLY C94589Cobalt82°Bright, Uncoated5/8"-0.312"5/16", 3/8", 1/2", 5/8"Right Hand€195.31
CLEVELAND C94590 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GLZ C94590Cobalt90°Bright, Uncoated5/8"-0.312"5/16", 3/8", 1/2", 5/8"Right Hand€201.12
CLEVELAND C94591 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 4 Pieces | CQ9GMA C94591Cobalt100°Bright, Uncoated5/8"-0.312"5/16", 3/8", 1/2", 5/8"Right Hand€195.83
CLEVELAND C94594 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMB C94594Cobalt90°Bright, Uncoated1"-0.312"5/16", 3/8", 1/2", 3/4", 1"Right Hand€330.33
CLEVELAND C94592 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMC C94592Cobalt60°Bright, Uncoated1"-0.312"5/16", 3/8", 1/2", 3/4", 1"Right Hand€331.05
CLEVELAND C94595 Countersink Set, Cobalt, Bright Finish, 5/16 Inch Smallest Body Dia, 5 Pieces | CQ9GMD C94595Cobalt100°Bright, Uncoated1"-0.312"5/16", 3/8", 1/2", 3/4", 1"Right Hand€328.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C00971 10001 Countersink Set, Black Oxide Finish, 1/4 Inch Smallest Body Dia, 5 Pk
€230.61 /unit