Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CLEVELAND VIBRATOR CO. VM-25 SS Pneumatic Vibrator 15 Lb 16000vpm 80psi | AA8KLX 18K851

CLEVELAND VIBRATOR CO. VM-25 SS Pneumatic Vibrator 15 Lb 16000vpm 80psi

Item: AA8KLX Model: VM-25 SSCross Ref: 18K851 / VM-25 Stainless
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€411.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Piston Vibrator
Bin Weight Capacity100 lbs.
Cfm @ 60 Psi2.3 CFM
Cfm @ 80 Psi2 CFM
Db @ 60 Psi95 dBA
DutyIntermittent
Force Rating15 lbs.
Max. Pressure80 psi
Max. Temp.200°F
MountingUniversal
Mounting PlateNo
Outlet Port#10-32
Overall Height1 1/4"
Overall Length2.187"
Overall Width5/8"
Speed @ 60 Psi13500 VPM
Speed @ 80 Psi16000 VPM
Vibrator TypePiston
Air Flow Rate2 CFM @ 80 psi
ApplicationChemical Plants, Filling Machines, Manufacturing, Packaging, Parts Tracks, Pharmaceutical
Compatible Muffler Grainger Part Number1EJX3
Duty CycleIntermittent
FeaturesDual Diameter Piston Allows for Mounting at any Angle, Tight Tolerance Bore and Spring Less Design
Force @ Psi15 lbf. @ 80 psi
Housing MaterialStainless Steel
Housing Material Grade304
IncludesGrade 5 Mounting Hardware, Push-Fit Hose Connection
Inlet Connection3/4" x 1/4"
Maximum Force15 lbf.
Maximum Inlet Pressure80 psi
Maximum Operating Temperature200°F
Maximum Vibration Speed13500 VPM
Mount TypeEnd
Outlet Connection#10-32 UNF
Pneumatic Vibrator TypePiston
SeriesVM Series
Sound Level95 dbA
Vibration Speeds @ Psi13500 VPM @ 60 psi, 16000 VPM @ 80 psi
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.39
Ship length (cm)5.56
Ship width (cm)1.6
HS code8412390080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND VIBRATOR CO. VM-25 SS Pneumatic Vibrator 15 Lb 16000vpm 80psi
€411.01 /unit