Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CLEVELAND VIBRATOR CO. HK-SF-1216 Ultrasonic Mesh Sieve Mesh Size 16 | AF7KXG 21TY87

CLEVELAND VIBRATOR CO. HK-SF-1216 Ultrasonic Mesh Sieve Mesh Size 16

Item: AF7KXG Model: HK-SF-1216Cross Ref: 21TY87
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€979.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUltrasonic Mesh Sieve
Frame Inside Dia.12"
Frame MaterialAluminum
Grade304
Mesh SizeCoarse
Mesh Size RangeCoarse
Outside Dia.13 1/4"
Overall Depth3"
Screen MaterialStainless Steel
Wire Dia.0.018"
Frame Inside Diameter12"
Height3"
Inside Depth3"
Opening Size1.18 mm
Outside Diameter13 1/4"
Product TypeUltrasonic Test Sieve
Us Standard Screen Size#16
Wire Diameter1/32"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)10.16
Ship length (cm)35.56
Ship width (cm)35.56
HS code8479820080

Product Variants

ProductModelOutside Dia.Mesh Size RangeWire Dia.Frame Inside Dia.Screen MaterialFrame MaterialOverall DepthGradePrice
CLEVELAND VIBRATOR CO. HK-SF-12400 Ultrasonic Mesh Sieve Mesh Size 400 | AB6JHK 21TZ08 HK-SF-1240013 1/4"Fine0.001"12"Stainless SteelAluminum3"304€925.94
CLEVELAND VIBRATOR CO. HK-SF-810 Ultrasonic Mesh Sieve Mesh Size 10 | AF7KVZ 21TY57 HK-SF-8109 1/2"Coarse0.002"8"Stainless SteelAluminum3"304€453.75
CLEVELAND VIBRATOR CO. HK-SF-812 Ultrasonic Mesh Sieve Mesh Size 12 | AF7KWA 21TY58 HK-SF-8129 1/2"Coarse0.018"8"Stainless SteelAluminum3"304€453.75
CLEVELAND VIBRATOR CO. HK-SF-814 Ultrasonic Mesh Sieve Mesh Size 14 | AF7KWB 21TY59 HK-SF-8149 1/2"Coarse0.02"8"Stainless SteelAluminum3"304€453.75
CLEVELAND VIBRATOR CO. HK-SF-816 Ultrasonic Mesh Sieve Mesh Size 16 | AF7KWC 21TY60 HK-SF-8169 1/2"Coarse0.018"8"Stainless SteelAluminum3"304€453.75
CLEVELAND VIBRATOR CO. HK-SF-818 Ultrasonic Mesh Sieve Mesh Size 18 | AF7KWD 21TY61 HK-SF-8189 1/2"Coarse0.017"8"Stainless SteelAluminum3"304€453.75
CLEVELAND VIBRATOR CO. HK-SF-820 Ultrasonic Mesh Sieve Mesh Size 20 | AF7KWE 21TY62 HK-SF-8209 1/2"Coarse0.016"8"Stainless SteelAluminum3"304€453.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND VIBRATOR CO. HK-SF-1216 Ultrasonic Mesh Sieve Mesh Size 16
€979.84 /unit