CLEVELAND VIBRATOR CO. 6600166-4 Rotary Electric Vibrator, Flange Type, 2470 lbs Flange Side Max Force, 460V | DZ2MFR KEEV-16-6-460V-60Hz

CLEVELAND VIBRATOR CO. 6600166-4 KEEV-16-6-460V-60Hz Rotary Electric Vibrator, Flange Type, 2470 lbs Flange Side Max Force, 460V

Item: DZ2MFR Model: 6600166-4Cross Ref: KEEV-16-6-460V-60Hz
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

Product Datasheetcleveland-vibrator-co-6500-52.pdf

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)39.5
Ship length (cm)27.51
Ship width (cm)27.51
Country of OriginUS

Documentation:

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND VIBRATOR CO. 6600166-4 KEEV-16-6-460V-60Hz Rotary Electric Vibrator, Flange Type, 2470 lbs Flange Side Max Force, 460V