CLEVELAND VIBRATOR CO. 6600086-2 Rotary Electric Vibrator, Flange Type, 1120 lbs Flange Side Max Force, 230V | DZ2MFL KEEV-8-6-230V-60Hz

CLEVELAND VIBRATOR CO. 6600086-2 KEEV-8-6-230V-60Hz Rotary Electric Vibrator, Flange Type, 1120 lbs Flange Side Max Force, 230V

Item: DZ2MFL Model: 6600086-2Cross Ref: KEEV-8-6-230V-60Hz
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

Product Datasheetcleveland-vibrator-co-6500-52.pdf

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)35.51
Ship length (cm)24
Ship width (cm)24
Country of OriginUS

Documentation:

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND VIBRATOR CO. 6600086-2 KEEV-8-6-230V-60Hz Rotary Electric Vibrator, Flange Type, 1120 lbs Flange Side Max Force, 230V