CLEVELAND CONTROLS DFS-221-112-395 Air Sensing Switch Fixed | AF2TKM 6XPX9

CLEVELAND CONTROLS DFS-221-112-395 Air Sensing Switch Fixed

Item: AF2TKM Model: DFS-221-112-395Cross Ref: 6XPX9
In Stock

Get it by Monday, Jun 16

€42.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Sensing Switch
Depth6 1/8"
Differential Pressure0.02 in. wc
Electrical Connection TypeHardwired
Height2 15/16"
Housing MaterialSteel
Housing TypeOpen Mounted
IncludesOrifice Plugs, Sample Line Probes
Minimum Differential Pressure SettingNot Applicable
Minimum Pressure SettingNot Applicable
Mounting Hole Center To Center Distance3 7/8"
Mounting Hole Dia.3/16"
Mounting Holes O.c.3 57/64"
Mounting OrientationVertical
Operating Temp. Range-40°F to +180°F
Overall Depth3 1/4"
Overall Height6 1/8"
Overall Width2 15/16"
Pressure Setpoint TypeFixed
Pressure Setting Range0.05 in. wc
Pressure TypeDifferential, Negative, Positive
Reset TypeAutomatic Reset
Sample Line Connection Size1/8", 1/4"
Sample Line ConnectorBarbed
Sample Line Connector TypeBarb
TypeGeneral Purpose/HVAC
Voltage277V AC
Width4 3/8"
ApplicationDuct Heater Control, Energy Management, HVAC, Oven Control
Contact FormSPDT
Electrical Rating15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
For Pressure TypePositive, Negative, Differential
Maximum Operating Temperature180°F
Maximum Pressure Rating0.05 in. wc
Minimum Operating Temperature-40°F
Mounting Hole Diameter3/16"
Number Of Switches1
Pressure Set Point0.05 in. wc
Product TypeAir Pressure Switch
Sample Line Connection1/8" Barb, 1/4" Barb
StandardsCSA CERTIFIED, FM, UL LISTED
Switch Voltage277V AC
Switching Differential0.02 in. wc
Type Of Set PointFixed

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)39.62
Ship length (cm)53.85
Ship width (cm)53.85
HS code8536509065
Country of OriginUS

Product Variants

ProductModelPressure Setting RangeHeightDepthDifferential PressureSample Line Connection SizeMounting Holes O.c.Mounting OrientationVoltagePrice
CLEVELAND CONTROLS RFS-4150 Switch Air Sensing | AE2FGU 4XB70 RFS-41500.12 in. wc to 5 in. wc4 1/4"2 3/4"0.02 in. wc to 0.3 in. wc1/8", 1/4"-Vertical-€35.99
CLEVELAND CONTROLS NS2-0000-05 Air Sensing Switch Adjustable | AF2TKK 6XPX7 NS2-0000-050.1 in. wc to 10 in. wc1 11/16"3 1/16"0.03 in. wc to 0.09 in. wc3/16"3 5/32"Vertical277V AC€24.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND CONTROLS DFS-221-112-395 Air Sensing Switch Fixed
€42.49 /unit