Flat Shipping

Flat Shipping at €24.99 + VAT

CLECO 19PTA15Q-G Air Screwdriver 45 To 130 Inch-lb. | AB7WHB 24D693

CLECOTOOLS 19PTA15Q-G Air Screwdriver 45 To 130 Inch-lb.

Item: AB7WHB Model: 19PTA15Q-GCross Ref: 24D693
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,351.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Screwdriver
Air Inlet1/8"
Average Cfm @ 15 Sec. Run Time2.8 CFM
Cfm @ Full Load11 CFM
DutyIndustrial
Free Speed260 RPM
Handle TypePistol
Min. Hose Size3/8"
OperationReversable
Overall Length9.7"
Required Pressure90 psi
Throttle TypeTrigger
Torque Range Soft Draw45 lbs.-in. to 130 lbs.-in.
Air Consumption11 CFM
Air Pressure90 psi
Drive Size1/4"
Duty RatingIndustrial Duty
IncludesTorque Springs
Min. Torque3.7 lbs.-ft.
Power SourceAir Powered
ReversibleYes
Tool Weight1.9 lbs.
Variable SpeedYes

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)7.62
Ship length (cm)31.75
Ship width (cm)18.03
HS code8467210010
Country of OriginUS

Product Details:

    • Hex Bit (1/4")

Product Variants

ProductModelHandle TypeFree SpeedOverall LengthTorque Range Soft DrawCfm @ Full LoadThrottle TypeAverage Cfm @ 15 Sec. Run TimeDutyPrice
CLECO 19PCA03Q-G Air Screwdriver 5 To 26 Inch-lb. | AB7WGV 24D687 19PCA03Q-GPistol1900 RPM8.3"5 lbs.-in. to 26 lbs.-in.--2.8 CFMIndustrial€1,935.21
CLECO 19PCA04Q-G Air Screwdriver 10 To 40 Inch-lb. | AB7WGW 24D688 19PCA04Q-GPistol1100 RPM8.1"10 lbs.-in. to 40 lbs.-in.--2.8 CFMIndustrial€1,891.24
CLECO 19PCA05Q-G Air Screwdriver 10 To 45 Inch-lb. | AB7WGX 24D689 19PCA05Q-GPistol660 RPM8 1/2"10 lbs.-in. to 45 lbs.-in.25 CFM-2.8 CFMIndustrial€2,126.65
CLECO 19PTA04Q-G Air Screwdriver 10 To 40 Inch-lb. | AB7WGY 24D690 19PTA04Q-GPistol1100 RPM8"10 lbs.-in. to 40 lbs.-in.25 CFMTrigger2.8 CFMIndustrial€2,131.34
CLECO 19PTA05Q-G Air Screwdriver 10 To 45 Inch-lb. | AB7WGZ 24D691 19PTA05Q-GPistol660 RPM8 2/5"10 lbs.-in. to 45 lbs.-in.25 CFMTrigger2.8 CFMIndustrial€2,139.57
CLECO 19PTA09Q-G Air Screwdriver 15 To 79 Inch-lb. | AB7WHA 24D692 19PTA09Q-GPistol470 RPM9 4/5"15 lbs.-in. to 79 lbs.-in.11 CFMTrigger2.8 CFMIndustrial€2,290.20
CLECO 19SCA04Q-G Air Screwdriver 10 To 40 Inch-lb. | AB7WHG 24D698 19SCA04Q-GInline1100 RPM9 4/5"10 lbs.-in. to 40 lbs.-in.38 CFM-2.8 CFMIndustrial€2,145.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLECOTOOLS 19PTA15Q-G Air Screwdriver 45 To 130 Inch-lb.
€2,351.76 /unit