CLE-LINE C34139  | CX7MQP

CLE-LINE C34139 Cobalt Annular Cutter, 1 1/16 Inch Cutter Dia, 1 Inch Max Cutting Dp, Pilot Pin Included

Item: CX7MQP Model: C34139Cross Ref: 807P36
Limited Availability
€73.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutter Diameter1 1/16"
Decimal Equivalent2.125
Finish - MachiningBright
Material - MachiningHigh Speed Steel-Cobalt
Maximum Cutting Depth1"
Measurement SystemDecimal Inch
Overall Length2 5/16"
Pilot Pin IncludedYes
Primary Material ApplicationAluminum, Construction Steel, Copper, Brass, Mild Steel, Plastics, Structural Steel
Series4505 Series
Shank Diameter3/4"
Shank Type - Machining2 Flats

Shipping Info:

Ship weight (kg) 0.117
Ship length (cm)5.87
Country of OriginUK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C34139 Cobalt Annular Cutter, 1 1/16 Inch Cutter Dia, 1 Inch Max Cutting Dp, Pilot Pin Included
€73.73 /unit