CLE-LINE C34135  | CX7MQK

CLE-LINE C34135 Cobalt Annular Cutter, 13/16 Inch Dia, 1 Inch Max Cutting Dp, Pilot Pin Included

Item: CX7MQK Model: C34135Cross Ref: 807P32
Limited Availability
€60.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutter Diameter13/16"
Decimal Equivalent0.8125
Finish - MachiningBright
Material - MachiningHigh Speed Steel-Cobalt
Maximum Cutting Depth1"
Measurement SystemDecimal Inch
Overall Length2 5/16"
Pilot Pin IncludedYes
Primary Material ApplicationAluminum, Construction Steel, Copper, Brass, Mild Steel, Plastics, Structural Steel
Series4505 Series
Shank Diameter3/4"
Shank Type - Machining2 Flats

Shipping Info:

Ship weight (kg) 0.0896
Ship length (cm)5.87
Country of OriginUK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C34135 Cobalt Annular Cutter, 13/16 Inch Dia, 1 Inch Max Cutting Dp, Pilot Pin Included
€60.41 /unit