Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23274 Rebar Cutter Drill Bit, 5/16 Inch Drill Bit Size, 8 25/32 Inch Max Drilling Depth | CQ8YKG

CLE-LINE C23274 Rebar Cutter Drill Bit, 5/16 Inch Drill Bit Size, 8 25/32 Inch Max Drilling Depth

Item: CQ8YKG Model: C23274Cross Ref: 435G60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
ApplicationMasonry Operations
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.3125
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialCarbide
Drill Bit Point TypeRadial Point
Drill Bit Size0.312"
FinishBright, Uncoated
Flute Length10.438"
Flute TypeRegular Spiral
Impact RatedYes
MaterialCarbide Tipped
Max. Drilling Depth8.781"
Number Of Flutes2
Overall Length12"
Primary Material ApplicationMasonry
Shank Dia.0.234"
Shank Length1.562"
Shank TypeStraight
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Material - MachiningCarbide Tipped
Maximum Drilling Depth8 25/32"
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDecimal EquivalentDrill Bit SizeShank Dia.Max. Drilling DepthFlute LengthShank LengthMaterialPrice
CLE-LINE C23278 Rebar Cutter Drill Bit, 1/2 Inch Drill Bit Size, 2 5/32 Inch Max Drilling Depth | CQ8YJU C232784"0.51/2"3/8"2.156"2 3/8"1 5/8"Carbide Tipped€8.85
CLE-LINE C23280 Rebar Cutter Drill Bit, 1/2 Inch Drill Bit Size, 3 3/4 Inch Max Drilling Depth | CQ8YJV C232805 7/8"0.51/2"3/8"3 3/4"4.312"1.562"Carbide Tipped€11.34
CLE-LINE C23281 Rebar Cutter Drill Bit, 1/2 Inch Drill Bit Size, 8 25/32 Inch Max Drilling Depth | CQ8YJW C2328112"0.51/2"3/8"8.781"10.438"1.562"Carbide Tipped€25.70
CLE-LINE C23271 Rebar Cutter Drill Bit, 1/4 Inch Drill Bit Size, 3 3/4 Inch Max Drilling Depth | CQ8YJX C232715 7/8"0.251/4"0.219"3 3/4"4.312"1.562"Carbide Tipped€6.20
CLE-LINE C23272 Rebar Cutter Drill Bit, 1/4 Inch Drill Bit Size, 8 25/32 Inch Max Drilling Depth | CQ8YJY C2327212"0.251/4"0.219"8.781"10.438"1.562"Carbide Tipped€18.16
CLE-LINE C23286 Rebar Cutter Drill Bit, 1/8 Inch Drill Bit Size, 1 9/16 Inch Max Drilling Depth | CQ8YJZ C232863"0.1251/8"0.094"1.562"1.562"1.438"Carbide Tipped€4.74
CLE-LINE C23270 Rebar Cutter Drill Bit, 3/16 Inch Drill Bit Size, 3 15/16 Inch Max Drilling Depth | CQ8YKA C232704"0.18750.188"0.156"3.938"2 3/4"1 1/4"Carbide Tipped€5.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23274 Rebar Cutter Drill Bit, 5/16 Inch Drill Bit Size, 8 25/32 Inch Max Drilling Depth
€17.73 /unit