Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23273 Rebar Cutter Drill Bit, 5/16 Inch Drill Bit Size, 3 3/4 Inch Max Drilling Depth | CQ8YKF

CLE-LINE C23273 Rebar Cutter Drill Bit, 5/16 Inch Drill Bit Size, 3 3/4 Inch Max Drilling Depth

Item: CQ8YKF Model: C23273Cross Ref: 435G59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.3125
Drill Bit Point TypeRadial Point
Drill Bit Size0.312"
FinishBright, Uncoated
Flute Length4.312"
Flute TypeRegular Spiral
Impact RatedYes
MaterialCarbide Tipped
Max. Drilling Depth3 3/4"
Number Of Flutes2
Overall Length5 7/8"
Primary Material ApplicationMasonry
Shank Dia.0.234"
Shank Length1.562"
Shank TypeStraight
System Of MeasurementImperial
Drill Bit GroupingIndividual
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide Tipped
Maximum Drilling Depth3 3/4"
Measurement SystemFractional Inch
Series1819 Series
Shank Diameter15/64"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDecimal EquivalentDrill Bit SizeShank Dia.Max. Drilling DepthFlute LengthShank LengthMaterialPrice
CLE-LINE C23278 Rebar Cutter Drill Bit, 1/2 Inch Drill Bit Size, 2 5/32 Inch Max Drilling Depth | CQ8YJU C232784"0.51/2"3/8"2.156"2 3/8"1 5/8"Carbide Tipped€8.85
CLE-LINE C23280 Rebar Cutter Drill Bit, 1/2 Inch Drill Bit Size, 3 3/4 Inch Max Drilling Depth | CQ8YJV C232805 7/8"0.51/2"3/8"3 3/4"4.312"1.562"Carbide Tipped€11.34
CLE-LINE C23281 Rebar Cutter Drill Bit, 1/2 Inch Drill Bit Size, 8 25/32 Inch Max Drilling Depth | CQ8YJW C2328112"0.51/2"3/8"8.781"10.438"1.562"Carbide Tipped€25.70
CLE-LINE C23271 Rebar Cutter Drill Bit, 1/4 Inch Drill Bit Size, 3 3/4 Inch Max Drilling Depth | CQ8YJX C232715 7/8"0.251/4"0.219"3 3/4"4.312"1.562"Carbide Tipped€6.20
CLE-LINE C23272 Rebar Cutter Drill Bit, 1/4 Inch Drill Bit Size, 8 25/32 Inch Max Drilling Depth | CQ8YJY C2327212"0.251/4"0.219"8.781"10.438"1.562"Carbide Tipped€18.16
CLE-LINE C23286 Rebar Cutter Drill Bit, 1/8 Inch Drill Bit Size, 1 9/16 Inch Max Drilling Depth | CQ8YJZ C232863"0.1251/8"0.094"1.562"1.562"1.438"Carbide Tipped€4.74
CLE-LINE C23270 Rebar Cutter Drill Bit, 3/16 Inch Drill Bit Size, 3 15/16 Inch Max Drilling Depth | CQ8YKA C232704"0.18750.188"0.156"3.938"2 3/4"1 1/4"Carbide Tipped€5.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23273 Rebar Cutter Drill Bit, 5/16 Inch Drill Bit Size, 3 3/4 Inch Max Drilling Depth
€7.62 /unit