CLE-LINE C20516  | CX7JYQ

CLE-LINE C20516 1816 9/64 Hss 1/4 Inch Hex 135S/P

Item: CX7JYQ Model: C20516
Limited Availability
€4.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Flute TypeSpiral
Helix Angle+23° to +26°
Impact RatedNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeK, P
Shank Hex Size1/4"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C20516 1816 9/64 Hss 1/4 Inch Hex 135S/P
€4.64 /unit