CLE-LINE C20290  | CX7JYH

CLE-LINE C20290 1874 Step Drill 1/4 Inch-1-3/8 Inch X 1/8 Inch

Item: CX7JYH Model: C20290
Limited Availability
€85.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionRight Hand
Flute TypeStraight
Impact RatedNo
Maximum Hole Size1 3/8"
Min. Hole Size1/4"
No. Of Pieces1
Number Hole Sizes9
Number Of Hole Sizes2
Primary Material ApplicationStainless Steel, Steel
Step Increments1/16"
Sub-brandCle-Line
System Of MeasurementFractional Inch

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C20290 1874 Step Drill 1/4 Inch-1-3/8 Inch X 1/8 Inch
€85.52 /unit