Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17800 Cylinder Bur Sa, Single Cut, 1/4 Inch Shank, 1/4 Inch Head, 1/2 Inch Cut, Sa-1L6 | CQ8YLM

CLE-LINE C17800 Cylinder Bur Sa, Single Cut, 1/4 Inch Shank, 1/4 Inch Head, 1/2 Inch Cut, Sa-1L6

Item: CQ8YLM Model: C17800Cross Ref: 50AV39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Bur Sa
Abrading ApplicationGeneral Purpose Use For Smooth Finish
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length1/2"
End TypeFlat
Head Dia.1/4"
Head Length1/2"
Head MaterialCarbide
Head ShapeCylinder
List Number1845
Material Category ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Malleable Iron, Masonite, Plastic, Stainless Steel, Steel, Titanium, Zinc
Max. Rpm70000 RPM
Overall Length6 1/2"
Primary Material ApplicationBrass, Bronze, Cast Iron, Zinc
Shank Dia.1/4"
Shank MaterialHardened Steel
Trade NumberSA-1L6
Head Diameter1/4"
Maximum Operating Speed70000 RPM
Shank Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
CLE-LINE C17557 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1 Inch Head, 1 Inch Cut, Sa-9 | CQ8YKJ C17557Double CutSA-91"1"25000 RPMCylinderFlatCarbide€170.74
CLE-LINE C17555 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, 1 Inch Cut, Sa-5 | CQ8YKK C17555Double CutSA-51"1/2"50000 RPMCylinderFlatCarbide€49.10
CLE-LINE C17552 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, 5/8 Inch Cut | CQ8YKL C17552Double CutSA-15/8"1/4"70000 RPMCylinderFlatCarbide€29.89
CLE-LINE C17615 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 3/4 Inch Head, 1 Inch Cut, Sa-7 | CQ8YKM C17615Double CutSA-71"3/4"33000 RPMCylinderFlatCarbide€100.56
CLE-LINE C17554 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, 3/4 Inch Cut, Sa-3 | CQ8YKN C17554Double CutSA-33/4"3/8"66000 RPMCylinderFlatCarbide€36.37
CLE-LINE C17824 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, 3/4 Inch Cut, Sa-3L6 | CQ8YKP C17824Double CutSA-3L63/4"3/8"66000 RPMCylinderFlatCarbide€56.23
CLE-LINE C17553 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 5/16 Inch Head, 3/4 Inch Cut, Sa-2 | CQ8YKQ C17553Double CutSA-23/4"5/16"68000 RPMCylinderFlatCarbide€39.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17800 Cylinder Bur Sa, Single Cut, 1/4 Inch Shank, 1/4 Inch Head, 1/2 Inch Cut, Sa-1L6
€52.37 /unit