Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17540 Cylinder Bur Sc, Double Cut, 1/8 Inch Shank Dia, 1/8 Inch Head Dia, Lg Of Cut 9/16 Inch | CQ8YNQ

CLE-LINE C17540 Cylinder Bur Sc, Double Cut, 1/8 Inch Shank Dia, 1/8 Inch Head Dia, Lg Of Cut 9/16 Inch Size

Item: CQ8YNQ Model: C17540Cross Ref: 50AV74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Bur Sc
Abrading ApplicationFaster Penetration And Stock Removal, Good Finish On Variety Of Materials
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length0.562"
End TypeRadius
Head Dia.1/8"
Head Length9/16"
Head MaterialCarbide
Head ShapeCylinder
List Number1847
Material Category ApplicationBrass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Steel, Titanium
Max. Rpm90000 RPM
Overall Length1 1/2"
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Shank Dia.1/8"
Shank MaterialSolid Carbide
Trade NumberSC-42
Head Diameter1/8"
Maximum Operating Speed90000 RPM
Shank Diameter1/8"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHead ShapeEnd TypeCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead MaterialPrice
CLE-LINE C17828 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Lg Of Cut 1 Inch | CQ8YMM C17828CylinderRadiusDouble CutSC-5L61"1/2"50000 RPMCarbide€90.74
CLE-LINE C17544 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Lg Of Cut 1 Inch | CQ8YMN C17544CylinderRadiusDouble CutSC-51"1/2"50000 RPMCarbide€52.55
CLE-LINE C17826 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia, Lg Of Cut 1/2 Inch | CQ8YMP C17826CylinderRadiusDouble CutSC-1L61/2"1/4"70000 RPMCarbide€53.96
CLE-LINE C17541 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia, Lg Of Cut 5/8 Inch | CQ8YMQ C17541CylinderRadiusDouble CutSC-15/8"1/4"70000 RPMCarbide€26.66
CLE-LINE C17539 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 1/8 Inch Head Dia, Lg Of Cut 1/2 Inch | CQ8YMR C17539CylinderRadiusDouble CutSC-111/2"1/8"90000 RPMCarbide€27.81
CLE-LINE C17827 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia, Lg Of Cut 3/4 Inch | CQ8YMT C17827CylinderRadiusDouble CutSC-3L63/4"3/8"66000 RPMCarbide€60.90
CLE-LINE C17542 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 5/16 Inch Head Dia, Lg Of Cut 3/4 Inch | CQ8YMU C17542CylinderRadiusDouble CutSC-23/4"5/16"68000 RPMCarbide€36.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17540 Cylinder Bur Sc, Double Cut, 1/8 Inch Shank Dia, 1/8 Inch Head Dia, Lg Of Cut 9/16 Inch Size
€13.41 /unit