Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17498 Cone Bur, Double Cut, 3.00 mm Shank, 3.00 mm Head, Lg Of Cut 11.10 mm, Sm-42 | CQ8YJL

CLE-LINE C17498 Cone Bur, Double Cut, 3.00 mm Shank, 3.00 mm Head, Lg Of Cut 11.10 mm, Sm-42

Item: CQ8YJL Model: C17498Cross Ref: 50AW57
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationFaster Penetration And Stock Removal, Good Finish On Variety Of Materials
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length11.1 mm
End TypePointed
Head Dia.3 mm
Head MaterialCarbide
Included Angle14°
Overall Length38.1 mm
Shank Dia.3 mm
Shank MaterialCarbide
Trade NumberSM-42
Head Diameter3 mm
Head Length11.09 mm
Shank Diameter3 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Included AngleMax. RpmEnd TypeHead MaterialPrice
CLE-LINE C17573 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 7/8 Inch, Sm-5 | CQ8YGP C17573Double CutSM-57/8"1/2"28°50000 RPMPointedCarbide€62.59
CLE-LINE C17571 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 1 Inch | CQ8YGQ C17571Double CutSM-31"1/4"10°70000 RPMPointedCarbide€41.83
CLE-LINE C17570 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 3/4 Inch, Sm-2 | CQ8YGR C17570Double CutSM-23/4"1/4"14°70000 RPMPointedCarbide€37.17
CLE-LINE C17572 Cone Bur, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 5/8 Inch, Sm-4 | CQ8YGV C17572Double CutSM-45/8"3/8"28°66000 RPMPointedCarbide€61.74
CLE-LINE C17574 Cone Bur, Double Cut, 1/4 Inch Shank, 5/8 Inch Head, Lg Of Cut 1 Inch, Sm-6 | CQ8YGX C17574Double CutSM-61"5/8"31°40000 RPMPointedCarbide€82.72
CLE-LINE C17568 Cone Bur, Double Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 7/16 Inch, Sm-42 | CQ8YGZ C17568Double CutSM-420.438"1/8"14°90000 RPMPointedCarbide€16.89
CLE-LINE C17497 Cone Bur, Double Cut, 6.00 mm Shank, 3/8 Inch Head, Lg Of Cut 0.6260 Inch, Sm-4 | CQ8YHC C17497Double CutSM-40.626"3/8"28°66000 RPMPointedCarbide€64.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17498 Cone Bur, Double Cut, 3.00 mm Shank, 3.00 mm Head, Lg Of Cut 11.10 mm, Sm-42