CLE-LINE C10022  | CX7JCW

CLE-LINE C10022 Carbide Bur, Ball-Nosed Cylinder, SC-7, Single Cut, 3/4 x 1 Inch Head, 1/4 Inch Shank

Item: CX7JCW Model: C10022Cross Ref: 807P95
Limited Availability
€68.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

CoatingBright (Uncoated)
Cut TypeSingle
End TypeRadius
Head Diameter3/4"
Head Length1"
Head MaterialCarbide
Head ShapeCylinder
List Number1847
Maximum Operating Speed33000 RPM
Overall Length2 3/4"
Primary Material ApplicationCast Iron, Ferrous Metals, Non Ferrous Metals, Steel
Shank Diameter1/4"
Shank MaterialHardened Steel
System Of MeasurementImperial
Trade NumberSC-7

Shipping Info:

Ship weight (kg) 0.0994
Ship length (cm)6.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C10022 Carbide Bur, Ball-Nosed Cylinder, SC-7, Single Cut, 3/4 x 1 Inch Head, 1/4 Inch Shank
€68.18 /unit