CLE-LINE C10005  | CX7JCC

CLE-LINE C10005 Carbide Bur, Cylinder, SA-41, Single Cut, 1/16 Inch x 1/4 Inch Head, 1/8 Inch Shank

Item: CX7JCC Model: C10005Cross Ref: 807P78
Limited Availability
€8.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

CoatingBright (Uncoated)
Cut TypeSingle
End TypeFlat
Head Diameter1/16"
Head Length1/4"
Head MaterialCarbide
Head ShapeCylinder
List Number1845
Maximum Operating Speed10000 RPM
Overall Length1 1/2"
Primary Material ApplicationCast Iron, Ferrous Metals, Non Ferrous Metals, Steel
Shank Diameter1/8"
Shank MaterialSolid Carbide
System Of MeasurementImperial
Trade NumberSA-41

Shipping Info:

Ship weight (kg) 0.004
Ship length (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C10005 Carbide Bur, Cylinder, SA-41, Single Cut, 1/16 Inch x 1/4 Inch Head, 1/8 Inch Shank
€8.55 /unit