CLAUSS 18542 Scissor, Straight, 7 Inch Size, Titanium | CM2YVL

CLAUSS 18542 Scissors, Ambidextrous, 7 Inch Overall Length, Straight, Titanium Bonded, Pointed, Gray

Item: CM2YVL Model: 18542Cross Ref: 10F713
Limited Availability
€11.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AdjustableNo
ApplicationMultipurpose
Blade FinishUnfinished
Blade Length7"
Blade MaterialTitanium Bonded
Bottom Finger Hole Length1"
Cutting CapacityBurlap, Denim, Leather, Thick Tailor Fabrics
Cutting Edge TypeStraight
FeaturesPrecision Ground
Hand OrientationAmbidextrous
Handle ColorGray
Handle DesignErgonomic
Handle MaterialPlastic
Handle StyleStraight
Includes Cushioned GripYes
Includes Wire Stripping NotchNo
InsulatedNo
Length Of Cut3"
Material ApplicationAdhesives, Material, Tape, Velcro
Non-sparkingNo
Overall Length7"
Pivot TypeScrew
Spring Assist HandleNo
Tip ShapePointed
Top Finger Hole Length1"

Shipping Info:

Ship weight (kg) 0.072
Ship length (cm)17.78
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAUSS 18542 Scissors, Ambidextrous, 7 Inch Overall Length, Straight, Titanium Bonded, Pointed, Gray
€11.14 /unit