CLAUSS 18003 Cutter, Cushion Grips, 6.5 Inch Size | CM2ZBB

CLAUSS 18003 Wire Cutter, Ambidextrous, 6 1/2 Inch Overall Length, Straight, Steel, Pointed, Red

Item: CM2ZBB Model: 18003Cross Ref: 10F735
Limited Availability
€43.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Blade MaterialSteel
Cutting ActionShear Cut
Cutting Capacity14 ga.
Cutting Edge TypeStraight
Hand OrientationAmbidextrous
Handle ColorRed
Handle MaterialMetal
Handle StyleStraight
Includes Cushioned GripYes
Includes Wire Stripping NotchNo
InsulatedNo
Length Of Cut3/4"
Material ApplicationCopper Wire, Fibers, Mild Steel, Tough Industrial Materials, Wire
Non-sparkingNo
Overall Length6 1/2"
Pivot TypeScrew
Spring Assist HandleYes
Tip ShapePointed

Shipping Info:

Ship weight (kg) 0.162
Ship length (cm)16.51
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAUSS 18003 Wire Cutter, Ambidextrous, 6 1/2 Inch Overall Length, Straight, Steel, Pointed, Red
€43.50 /unit