CHRISLYNN TBS-022 Tang Break Off Solid Punch | CF4RDN

CHRISLYNN TBS-022 Tang Break Off Tool, 7/16 In - 14, 7/16 In - 20, M11x1, M11x1.25, M11x1.5 Thread Size

Item: CF4RDN Model: TBS-022
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTang Break Off Tool
System Of MeasurementImperial/Metric
Thread Size7/16"-14, 7/16"-20, M11 x 1, M11 x 1.25, M11 x 1.5

Product Details:

    • Compatible with size 7/16-14, 7/16-20, M11 x 1, M11 x 1.25, M11 x 1.5

Product Variants

ProductModelThread TypeDrill SizeThread SizePrice
CHRISLYNN 67705 Heavy Duty Tool, 7/16-14 x 5/8-11 Thread Size | AG8YPG 67705Coarse37/64"7/16"-14-
RFQ
CHRISLYNN 67725 Thin Wall Tool, 7/16-14 x 9/16-12 Thread Size | AG8YQM 67725--7/16"-14-
RFQ
CHRISLYNN 87522T Threaded Pre-Winder, 7/16-14 Thread Size | AG9BLE 87522T--7/16"-14-
RFQ
CHRISLYNN TBA-7A Spring Loaded Tang Break Off Tool For Size 7/16, M11 | AG9BYN TBA-7A--7/16"-14, 7/16"-20, M11 x 1, M11 x 1.25, M11 x 1.5-
RFQ
CHRISLYNN 87022T Mandrel Install Hand Tool, 7/16-14 Inch Threaded | CF4QVW 87022T--7/16"-14-
RFQ
HELICOIL 8251-7 Pneumatic Hand Installation Tool, UNC, 7/6-14 Thread Size | CH3VFF 8251-7Coarse-7/16"-14-
RFQ
HELICOIL 3695-7 Tang Break-Off Tool, UNC, 7/16-14 Thread Size | CH3WHM 3695-7Coarse-7/16"-14€194.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN TBS-022 Tang Break Off Tool, 7/16 In - 14, 7/16 In - 20, M11x1, M11x1.25, M11x1.5 Thread Size