CHRISLYNN K9450-5 Heavy Duty E-Z Fix Kit, M5x0.8 Thread Size | AG9BXT

CHRISLYNN K9450-5 Thread Repair Kit, M5x0.8 Thread Size, I, 7.5 mm Insert Lg., M8x1.25 Tap Size

Item: AG9BXT Model: K9450-5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Repair Kit
Drill SizeI
GradeGrade 12L14
Insert Length7.5 mm
MaterialSteel
System Of MeasurementMetric
Tap SizeM8 x 1.25
Thread SizeM5 x 0.8

Shipping Info:

Ship weight (kg) 0.16
Country of OriginUS

Product Details:

    • Includes: 9450-5, 63163, 81017

Product Variants

ProductModelThread SizeInsert LengthDrill SizeGradeMaterialPrice
CHRISLYNN 68112 Heavy Duty Mini Kit, 1-14 Thread Size | AG8YVG 681121"-141 3/8"1 5/16"-Steel€20.02
CHRISLYNN K9329-004 Heavy Duty E-Z Fix Kit, 4-40 Thread Size | AG9BWK K9329-004#4-401/4"5/32"Grade 12L14Steel-
RFQ
CHRISLYNN K9329-006 Heavy Duty E-Z Fix Kit, 6-32 Thread Size | AG9BWL K9329-006#6-327/25"#7Grade 12L14Steel-
RFQ
CHRISLYNN K9329-008 Heavy Duty E-Z Fix Kit, 8-32 Thread Size | AG9BWM K9329-008#8-320.29"FGrade 12L14Steel-
RFQ
CHRISLYNN K9329-10 Heavy Duty E-Z Fix Kit, 5/8-11 Thread Size | AG9BWN K9329-105/8"-110.687"49/64"Grade 12L14Steel-
RFQ
CHRISLYNN K9329-10F Heavy Duty E-Z Fix Kit, 5/8-18 Thread Size | AG9BWP K9329-10F5/8"-180.687"49/64"Grade 12L14Steel-
RFQ
CHRISLYNN K9329-12 Heavy Duty E-Z Fix Kit, 3/4-10 Thread Size | AG9BWQ K9329-123/4"-100.781"7/8"Grade 12L14Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN K9450-5 Thread Repair Kit, M5x0.8 Thread Size, I, 7.5 mm Insert Lg., M8x1.25 Tap Size