CHRISLYNN 9653-16 Heavy Duty E-Z Fix Insert, M16x2 x 1-8 Thread Size, 303 SS | AG9BWG

CHRISLYNN 9653-16 Thread Repair Kit, M16x2 Internal Thread Size, Gr. 303, 0.781 In Lg., 7/8 In Drill Size

Item: AG9BWG Model: 9653-16
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Repair Kit
Drill Size7/8"
External Thread Size1"-8
GradeGrade 303
Internal Thread SizeM16 x 2
Length0.781"
MaterialStainless Steel
System Of MeasurementImperial/Metric

Shipping Info:

Ship weight (kg) 0.18
Country of OriginUS

Product Variants

ProductModelDrill SizeInternal Thread SizeExternal Thread SizeMaterialPrice
CHRISLYNN 9453-10 Heavy Duty E-Z Fix Insert, M10x1.5 x M16x2.0 Thread Size, 303 SS | AG9BUR 9453-1035/64"M10 x 1.5M16 x 2Stainless Steel-
RFQ
CHRISLYNN 9453-12 Heavy Duty E-Z Fix Insert, M12x1.75 x M16x2 Thread Size, 303 SS | AG9BUT 9453-1235/64"M12 x 1.75M16 x 2Stainless Steel-
RFQ
CHRISLYNN 9453-16 Heavy Duty E-Z Fix Insert, M16x2 x M24x3 Thread Size, 303 SS | AG9BUU 9453-1653/64"M16 x 2M24 x 3Stainless Steel-
RFQ
CHRISLYNN 9453-3 Heavy Duty E-Z Fix Insert, M3x0.5 x M6x1 Thread Size, 303 SS | AG9BUV 9453-3#7M3 x 0.5M6 x 1Stainless Steel-
RFQ
CHRISLYNN 9453-4 Heavy Duty E-Z Fix Insert, M4x0.7 x M8x1.25 Thread Size, 303 SS | AG9BUW 9453-4IM4 x 0.7M8 x 1.25Stainless Steel-
RFQ
CHRISLYNN 9453-5 Heavy Duty E-Z Fix Insert, M5x0.8 x M8x1.25 Thread Size, 303 SS | AG9BUX 9453-5IM5 x 0.8M8 x 1.25Stainless Steel-
RFQ
CHRISLYNN 9453-6 Heavy Duty E-Z Fix Insert, M6x1 x M10x1.5 Thread Size, 303 SS | AG9BUY 9453-6RM6 x 1M10 x 1.5Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 9653-16 Thread Repair Kit, M16x2 Internal Thread Size, Gr. 303, 0.781 In Lg., 7/8 In Drill Size