CHRISLYNN 9400-006 E Z Fix Knife Thread Insert, 1/4 Inch Drill, #6-32 Inner Thread, Brass  | CH3RGH

CHRISLYNN 9400-006 Thread Insert, 3/8 In Insert Lg., Brass

Item: CH3RGH Model: 9400-006
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert
Drill Size1/4"
Insert Length3/8"
Internal Thread Size#6-32
MaterialBrass
System Of MeasurementImperial

Product Variants

ProductModelDrill SizeInternal Thread SizeThread TypeFinsTypeMaterialPkg. Qty.Price
E-Z LOK 170-006-BR Finsert, 3/16 Inch Length, Brass, #5 Drill Size | CG6MWF 4ZU43 170-006-BR#5#6-32Coarse1-Brass50€24.83
E-Z LOK 170-008-BR Finsert, 3/16 Inch Length, Brass, 15/64 Inch Drill Size | CG6MWG 4ZU44 170-008-BR15/64"#8-32Coarse1-Brass50€22.44
E-Z LOK 170-332-BR Finsert, 3/16 Inch Length, Brass, G Drill Size | CG6MWH 4ZU45 170-332-BRG#10-32Fine1-Brass50€34.16
E-Z LOK 270-006-BR Finsert, 3/8 Inch Length, Brass, #5 Drill Size | CG6MWZ 4ZU46 270-006-BR#5#6-32Coarse2-Brass50€29.12
E-Z LOK 270-008-BR Finsert, 3/8 Inch Length, Brass, 15/64 Inch Drill Size | CG6MXA 4ZU47 270-008-BR15/64"#8-32Coarse2-Brass50€35.94
E-Z LOK 270-332-BR Finsert, 3/8 Inch Length, Brass, G Drill Size | CG6MXB 4ZU48 270-332-BRG#10-32Fine2-Brass50€33.17
E-Z LOK 270-3-BR Finsert, 3/8 Inch Length, Brass, G Drill Size | CG6MXC 4ZU49 270-3-BRG#10-24Coarse2-Brass50€31.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 9400-006 Thread Insert, 3/8 In Insert Lg., Brass