CHRISLYNN 9303-4 Heavy Duty E-Z Fix Insert, 1/4-20 x 7/16-14 Thread Size, 303 SS | AG9BQY

CHRISLYNN 9303-4 UNC Thread Insert, 7/16 In - 14 Thread Size, 0.437 In Insert Lg., Gr. 303, SS

Item: AG9BQY Model: 9303-4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUNC Thread Insert
Drill Size23/64"
GradeGrade 303
Insert Length0.437"
Internal Thread Size1/4"-20
MaterialStainless Steel
System Of MeasurementImperial
Thread Size7/16"-14

Shipping Info:

Ship weight (kg) 0.02
Country of OriginUS

Product Variants

ProductModelThread SizeDrill SizeInternal Thread SizeMaterialPrice
CHRISLYNN 64901 Thin Wall Insert Assortment, 303 SS, SAE | AG8YDN 64901#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20--Stainless Steel-
RFQ
CHRISLYNN 64906 Heavy Duty Insert Assortment, 303 SS, SAE | AG8YDQ 64906#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20--Stainless Steel-
RFQ
CHRISLYNN 66306 Heavy Duty Solid Insert, 1/2-13 x 3/4-16 Thread Size, 303 SS | AG8YJW 663063/4"-1645/64"1/2"-13Stainless Steel-
RFQ
CHRISLYNN 66307 Heavy Duty Solid Insert, 9/16-12 x 3/4-16 Thread Size, 303 SS | AG8YJX 663073/4"-1645/64"9/16"-12Stainless Steel-
RFQ
CHRISLYNN 66337 Heavy Duty Solid Insert, 7/16-14 x 3/4-16 Thread Size, 303 SS | AG8YKK 663373/4"-1645/64"7/16"-14Stainless Steel-
RFQ
CHRISLYNN 66338 Heavy Duty Solid Insert, 1/2-13 x 7/8-14 Thread Size, 303 SS | AG8YKL 663387/8"-1453/64"1/2"-13Stainless Steel-
RFQ
CHRISLYNN 66506 Heavy Duty Solid Insert, 1/2-20 x 3/4-16 Thread Size, 303 SS | AG8YMB 665063/4"-1645/64"1/2"-20Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 9303-4 UNC Thread Insert, 7/16 In - 14 Thread Size, 0.437 In Insert Lg., Gr. 303, SS