CHRISLYNN 901032-20 E Z Fix Hex Drive Flanged Insert, 7mm Drill, 20mm Length, 10-32 Inner Thread | CH3RFG

CHRISLYNN 901032-20 Hex Drive Flanged Insert, 10-32 Thread Size, Die Cast Zn Alloy, 7mm Drill Size, 20mm Insert Lg.

Item: CH3RFG Model: 901032-20
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Drive Flanged Insert
Drill Size7 mm
Insert Length20 mm
MaterialDie Cast Zinc Alloy
System Of MeasurementMetric
Thread Size#10-32

Product Variants

ProductModelInsert LengthDrill SizeThread SizeMaterialPrice
CHRISLYNN 901032-13 E Z Fix Hex Drive Flanged Insert, 7mm Drill, 13mm Length, 10-32 Inner Thread | CH3RFF 901032-1313 mm7 mm#10-32Die Cast Zinc Alloy-
RFQ
CHRISLYNN 801032-13 E Z Fix Hex Drive Insert, Flush, 7mm Drill, 13mm Length, 10-32 Inner Thread | CH3RFZ 801032-1313 mm7 mm#10-32Die Cast Zinc Alloy-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 901032-20 Hex Drive Flanged Insert, 10-32 Thread Size, Die Cast Zn Alloy, 7mm Drill Size, 20mm Insert Lg.