CHRISLYNN 87035 Helical Installation Tool For Sizes M22x1.5, M22x2, 1-8, 7/8-11 | AG9BHY

CHRISLYNN 87035 Installation Tool, 1 In - 8 To 7/8 In - 14, M22x1.5 To M24x3 Thread Size

Item: AG9BHY Model: 87035
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstallation Tool
System Of MeasurementImperial/Metric
Thread Size1"-8, 3/4"-14, 7/8"-11, 7/8"-14, 7/8"-14, M22 x 1.5, M22 x 2, M24 x 2, M24 x 3
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 0.33
Country of OriginUS

Product Details:

    • Use For Sizes: M22x1.5, M22x2, M24x2, M24x3, 1-8, 7/8-14(UNF)7/8-11, 3/4-14(NPT), 7/8-18

Product Variants

ProductModelThread TypeDrill SizeThread SizePrice
CHRISLYNN 67711 Heavy Duty Tool, 1-8 x 1 3/8-12 Thread Size | AG8YPU 67711-1 5/16"1"-8-
RFQ
CHRISLYNN 87535S Slotted Pre-Winder, 1-8 Thread Size | AG9BLT 87535S--1"-8-
RFQ
CHRISLYNN 87035T Mandrel Install Hand Tool, 1-8 Inch Threaded | CF4QVL 87035T--1"-8-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 87035 Installation Tool, 1 In - 8 To 7/8 In - 14, M22x1.5 To M24x3 Thread Size