CHRISLYNN 84969 Locking Bulk Insert, M12 x 1.25 Thread Size, 50pk | CF4QWZ

CHRISLYNN 84969 Locking Insert, M12x1.25 Thread Size, SS, 36 mm Insert Lg., Gr. 304, 50 Pk

Item: CF4QWZ Model: 84969
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size31/64"
Grade304
Insert Length36 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Thread SizeM12 x 1.25

Shipping Info:

Ship weight (kg) 0.0045

Product Variants

ProductModelInsert LengthDrill SizeThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84569 Locking Helical Insert, M12x1.25 Thread Size, 12 mm Length | AG9AMK 5649-12CN-120 / MA3329-112 / 18122 8456912 mm31/64"M12 x 1.25Stainless Steel50-
RFQ
CHRISLYNN 84669 Locking Helical Insert, M12x1.25 Thread Size, 18 mm Length | AG9AQJ 5649-12CN-180 / MA3329-162 / 18123 8466918 mm31/64"M12 x 1.25Stainless Steel50-
RFQ
CHRISLYNN 84769 Locking Helical Insert, M12x1.25 Thread Size, 24 mm Length | AG9AUG 5649-12CN-240 / MA3329-212 / 18124 8476924 mm31/64"M12 x 1.25Stainless Steel50-
RFQ
CHRISLYNN 84869 Locking Helical Insert, M12x1.25 Thread Size, 30 mm Length | AG9AWX 5649-12CN-300 / MA3329-262 / 18125 8486930 mm31/64"M12 x 1.25Stainless Steel50-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84969 Locking Insert, M12x1.25 Thread Size, SS, 36 mm Insert Lg., Gr. 304, 50 Pk