CHRISLYNN 84941 Locking Insert, 1 1/4 In - 12 Thread Size, SS, 3 3/4 In Insert Lg., Gr. 304, 5 Pk

Item: CF4RAG Model: 84941
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 9/32"
Grade304
Insert Length3 3/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1 1/4"-12

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.Thread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84541 Locking Helical Insert, 1 1/4-12 Thread Size, 1.25 Length" | AG9ALP 3591-20CN-1250 / MS21209-F2010 / 14202 845411 1/4"1 9/32"-----5-
RFQ
CHRISLYNN 84641 Locking Helical Insert, 1 1/4-12 Thread Size, 1.875 Length" | AG9APM 3591-20CN-1875 / MS21209-F2015 / 14203 846411 7/8"1 9/32"-----5-
RFQ
CHRISLYNN 84741 Locking Helical Insert, 1 1/4-12 Thread Size, 2.5 Length" | AG9ATL 3591-20CN-2500 / MS21209-F2020 / 14204 847412 1/2"1 9/32"-----5-
RFQ
CHRISLYNN 84841 Locking Helical Insert, 1 1/4-12 Thread Size, 3.125 Length" | AG9AWG 3591-20CN-3125 / MS21209-F2025 / 14205 848413 1/8"1 9/32"-----5-
RFQ
HELICOIL A3591-20CN1250 Tanged Screw Locking Insert, Fine, 1-1/4-12 Thread Size, Pack of 100 | CH3XAV A3591-20CN12501 1/4"1 17/64"1.454"FineRight HandRockwell C43-C50200000 psi to 250000 psi100€2,202.41
HELICOIL A3591-20CN1875 Tanged Screw Locking Insert, Fine, 1-1/4-12 Thread Size, Pack of 100 | CH3XAW A3591-20CN18751 7/8"1 17/64"1.454"FineRight HandRockwell C43-C50200000 psi to 250000 psi100€2,688.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84941 Locking Insert, 1 1/4 In - 12 Thread Size, SS, 3 3/4 In Insert Lg., Gr. 304, 5 Pk