CHRISLYNN 84876 Locking Bulk Insert, M18 x 1.5 Thread Size, 15pk | CF4QXG

CHRISLYNN 84876 Locking Insert, M18x1.5 Thread Size, SS, 45 mm Insert Lg., Gr. 304, 15 Pk

Item: CF4QXG Model: 84876
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size23/32"
Grade304
Insert Length45 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Thread SizeM18 x 1.5

Shipping Info:

Ship weight (kg) 0.0045

Product Variants

ProductModelInsert LengthDrill SizeThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84576 Locking Helical Insert, M18x1.5 Thread Size, 18 mm Length | AG9AMT 5145-18CN-180 / MA3329-119 / 18182 8457618 mm23/32"M18 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84676 Locking Helical Insert, M18x1.5 Thread Size, 27 mm Length | AG9AQR 5145-18CN-270 / MA3329-169 / 18183 8467627 mm23/32"M18 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84776 Locking Helical Insert, M18x1.5 Thread Size, 36 mm Length | AG9AUP 5145-18CN-360 / MA3329-219 / 18184 8477636 mm23/32"M18 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84976 Locking Bulk Insert, M18 x 1.5 Thread Size, 15pk | CF4QXH 8497654 mm23/32"M18 x 1.5Stainless Steel15-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84876 Locking Insert, M18x1.5 Thread Size, SS, 45 mm Insert Lg., Gr. 304, 15 Pk