CHRISLYNN 84871 Locking Helical Insert, M12x1.75 Thread Size, 30 mm Length | AG9AWZ 4184-12CN-300 / MA3329-264 / 15125

CHRISLYNN 84871 4184-12CN-300 / MA3329-264 / 15125 Locking Insert, M12x1.75 Thread Size, SS, 30 mm Insert Lg., 50 Pk

Item: AG9AWZ Model: 84871Cross Ref: 4184-12CN-300 / MA3329-264 / 15125
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size31/64"
Grade304
Insert Length30 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Thread SizeM12 x 1.75

Shipping Info:

Ship weight (kg) 0.41
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 4184-12CN-300
    • Military Standard Cross Reference: MA3329-264
    • Recoil Cross Reference: 15125

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.Thread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84571 Locking Helical Insert, M12x1.75 Thread Size, 12 mm Length | AG9AMM 4184-12CN-120 / MA3329-114 / 15122 8457112 mm31/64"-----50-
RFQ
CHRISLYNN 84671 Locking Helical Insert, M12x1.75 Thread Size, 18 mm Length | AG9AQL 4184-12CN-180 / MA3329-164 / 15123 8467118 mm31/64"-----50-
RFQ
CHRISLYNN 84771 Locking Helical Insert, M12x1.75 Thread Size, 24 mm Length | AG9AUJ 4184-12CN-240 / MA3329-214 / 15124 8477124 mm31/64"-----50-
RFQ
CHRISLYNN 84971 Free Running Helical Insert, M12x1.75 Thread Size, 36 mm Length | AG9AYL 4184-12CN-360 / MA3329-314 / 15126 8497136 mm31/64"-----50-
RFQ
HELICOIL A4184-12CN300 Tanged Screw Locking Insert, Metric Coarse, M12 x 1.75 Thread Size, Pack of 100 | CH3XDZ A4184-12CN30030 mm12.5 mm14.65 mmMetric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi100€611.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84871 4184-12CN-300 / MA3329-264 / 15125 Locking Insert, M12x1.75 Thread Size, SS, 30 mm Insert Lg., 50 Pk