CHRISLYNN 84685 Locking Helical Insert, M24x1.5 Thread Size, 36 mm Length | AG9AQZ 5145-24CN-360

CHRISLYNN 84685 5145-24CN-360 Locking Insert, M24x1.5 Thread Size, SS, 36 mm Insert Lg., Gr. 304, 15 Pk

Item: AG9AQZ Model: 84685Cross Ref: 5145-24CN-360
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size31/32"
Grade304
Insert Length36 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Thread SizeM24 x 1.5

Shipping Info:

Ship weight (kg) 0.27
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 5145-24CN-360

Product Variants

ProductModelInsert LengthDrill SizeThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84585 Locking Helical Insert, M24x1.5 Thread Size, 24 mm Length | AG9ANA 5145-24CN-240 8458524 mm31/32"M24 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84785 Locking Bulk Insert, M24 x 1.5 Thread Size, 15pk | CF4QYN 8478548 mm31/32"M24 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84885 Locking Bulk Insert, M24 x 1.5 Thread Size, 15pk | CF4QYP 8488560 mm31/32"M24 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84985 Locking Bulk Insert, M24 x 1.5 Thread Size, 15pk | CF4QYQ 8498572 mm31/32"M24 x 1.5Stainless Steel15-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84685 5145-24CN-360 Locking Insert, M24x1.5 Thread Size, SS, 36 mm Insert Lg., Gr. 304, 15 Pk