CHRISLYNN 84640 3585-20CN-1875 / MS21209-C2015 / 13203 Locking Insert, 1 1/4 In - 7 Thread Size, SS, 1 7/8 In Insert Lg., Gr. 304, 5 Pk

Item: AG9APL Model: 84640Cross Ref: 3585-20CN-1875 / MS21209-C2015 / 13203
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 9/32"
Grade304
Insert Length1 7/8"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1 1/4"-7

Shipping Info:

Ship weight (kg) 0.36
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 3585-20CN-1875
    • Military Standard Cross Reference: MS21209-C2015
    • Recoil Cross Reference: 13203

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.Thread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84540 Locking Helical Insert, 1 1/4-7 Thread Size, 1.25 Length" | AG9ALN 3585-20CN-1250 / MS21209-C2010 / 13202 845401 1/4"1 9/32"-----5-
RFQ
CHRISLYNN 84740 Locking Helical Insert, 1 1/4-7 Thread Size, 2.5 Length" | AG9ATK 3585-20CN-2500 / MS21209-C2020 / 13204 847402 1/2"1 9/32"-----5-
RFQ
CHRISLYNN 84840 Locking Helical Insert, 1 1/4-7 Thread Size, 3.125 Length" | AG9AWF 3585-20CN-3125 / MS21209-C2025 / 13205 848403 1/8"1 9/32"-----5-
RFQ
CHRISLYNN 84940 Free Running Helical Insert, 1 1/4-7 Thread Size, 3.75 Length" | AG9AYC 3585-20CN-3750 / MS21209-C2030 / 13206 849403 3/4"1 9/32"-----5-
RFQ
HELICOIL 3585-20CN1250 Tanged Screw Locking Insert, Coarse, 1 1/4-7 Thread Size, Stainless Steel | CH3WVX 3585-20CN12501 1/4"1 19/64"1.463"CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€28.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84640 3585-20CN-1875 / MS21209-C2015 / 13203 Locking Insert, 1 1/4 In - 7 Thread Size, SS, 1 7/8 In Insert Lg., Gr. 304, 5 Pk