CHRISLYNN 84579 Locking Helical Insert, M20x1.5 Thread Size, 20 mm Length | AG9AMV 5145-20CN-200 / MA3329-122 / 18202

CHRISLYNN 84579 5145-20CN-200 / MA3329-122 / 18202 Locking Insert, M20x1.5 Thread Size, SS, 20 mm Insert Lg., Gr. 304, 15 Pk

Item: AG9AMV Model: 84579Cross Ref: 5145-20CN-200 / MA3329-122 / 18202
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size13/16"
Grade304
Insert Length20 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Thread SizeM20 x 1.5

Shipping Info:

Ship weight (kg) 0.12
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 5145-20CN-200
    • Military Standard Cross Reference: MA3329-122
    • Recoil Cross Reference: 18202

Product Variants

ProductModelInsert LengthDrill SizeThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84679 Locking Helical Insert, M20x1.5 Thread Size, 30 mm Length | AG9AQU 5145-20CN-300 / MA3329-172 / 18203 8467930 mm13/16"M20 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84779 Locking Helical Insert, M20x1.5 Thread Size, 40 mm Length | AG9AUR 5145-20CN-400 / MA3329-222 / 18204 8477940 mm13/16"M20 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84879 Locking Bulk Insert, M20 x 1.5 Thread Size, 15pk | CF4QXY 8487950 mm13/16"M20 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84979 Locking Bulk Insert, M20 x 1.5 Thread Size, 15pk | CF4QXZ 8497960 mm13/16"M20 x 1.5Stainless Steel15-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84579 5145-20CN-200 / MA3329-122 / 18202 Locking Insert, M20x1.5 Thread Size, SS, 20 mm Insert Lg., Gr. 304, 15 Pk